Shop All Grease and Oil Pump Accessories
Westward
Drive Fitting Installation Tool, Straight
Mfr # 52NZ97
Zoro # G7368131
original price:
$18.15
7% off
new price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight
- Overall Dia. (In.) 0.6875 in
- Overall Length 4.5 in
- Color White Zinc Plated
- For Use With Straight Drive Fittings
Product Information
- Brand Westward
- MFR # 52NZ97
- Zoro # G7368131
- UPC # 190735947234
- Country of Origin India
- Category Grease and Oil Pump Accessories
Dimensions
Overall Dia. (In.) | 0.6875 in |
Overall Length | 4.5 in |
Details
Item | Drive Fitting Installation Tool |
Type | Straight |
Color | White Zinc Plated |
For Use With | Straight Drive Fittings |
Material of Construction | Steel |
Application | Installation of Straight Drive Fit Grease Fittings |
Wetted Material | Steel |
Product Type | Drive Fitting Installation Tool |
Food Grade | No |
Description
Drive Fitting Installation Tool, Product Type Drive Fitting Installation Tool, Wetted Material Steel, Compatible with Series Not Applicable, For Use With Straight Drive Fittings, Includes Not Applicable, Compatible with Brand Not Applicable, Compatible with Manufacturer Model Number Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 46 in. OC (BX43)
- PIX Belt, A/4L, 1/2 x 66 in. OC (A64/4L660)
- DONALDSON Clamp, U-Bolt 3 In (76 Mm) (P206407)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 3/4, PK3 (EXEF081212)
- WESTWARD 3-Jaw Grease Coupler (21EM05)
- WESTWARD Grease Coupler, Steel, 6000 PSI (45CT61)
- WESTWARD Grease Gun, Extension, 18 In. (21EM31)
- WESTWARD Hydraulic Grease Coupler (13X049)
- WESTWARD Grease Zerk Extractor, Threaded, 3-5/32" L (52NZ90)
- WESTWARD Fluid Spigot, SS, Aluminium, 800 PSI (45CT65)
- SUNNYSIDE Paint Thinner LVP CARB, 112 oz. (30588)
- Westward Grease and Oil Pump Accessories