Shop All Manual Caulk Guns
Westward
Dripless Caulk Gun, Black/Blue, Plastic, 10 oz
Mfr # 13J315
Zoro # G4198905
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Revolving Barrel
- Material Plastic
- Color Black/Blue
- Frame Style Revolving Half Barrel
- For Container Size 10 oz
Product Information
- Brand Westward
- MFR # 13J315
- Zoro # G4198905
- UPC # 190735741962
- Country of Origin China
- Category Manual Caulk Guns
Dimensions
For Container Size | 10 oz |
Size | 10 oz |
For Container Size+1 | 10 oz |
Details
Item | Dripless Caulk Gun |
Type | Revolving Barrel |
Material | Plastic |
Color | Black/Blue |
Frame Style | Revolving Half Barrel |
Includes | Ladder Hook, Precision Cutter, Puncture Tool |
Construction | Plastic |
Thrust Ratio | 12:01 |
Shop By | Closeouts |
Barrel Materials | Plastic |
Thrust Ratio+1 | 12:1 |
Product Type | Drip-Free |
Grip Style | Standard |
Plunger Type | Smooth Rod |
Color Family | Blue |
Barrel Material | Plastic |
Description
Dripless Caulk Gun, Thrust Ratio 12:1, For Container Size 10 oz, Barrel Materials Plastic, Frame Style Revolving Half Barrel, Grip Style Standard, Material Metal; Plastic, Plunger Type Smooth Rod, Product Type Dripless Caulk Gun, Color Black/Blue, Includes Ladder Hook, Spout Cutter, Puncture Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Silite RTV Silicone White 10.3 (17140)
- FLEXKRETE 5 gal. Gray Concrete Repair Compound (FK-102G)
- LOCTITE Oil-Resistant, Noncorrosive RTV Silicone Gasket Maker, 70 mL, Copper (198818)
- CAMIE Screen Printers' Flash Cure Spray Adhesive, 20oz (375-1)
- WESTWARD Caulk Gun, Blue, Steel, 10 oz (13J321)
- WESTWARD Caulk Gun, Black/Silver, Aluminum, 24 oz (13J313)
- WESTWARD Caulk Gun, Black/Blue, Steel, 10 oz (13J317)
- WESTWARD Caulk Gun, Blue, Steel, 10 oz (13W868)
- WESTWARD Caulk Gun, Black/Silver, Steel, 10 oz (13J318)
- WESTWARD Dripless Caulk Gun, Black/Blue, Plastic, 29 oz (13J314)
- HOMAX Caulk Finisher Blister Pack (5700)
- Westward Caulk Guns & Accessories