Shop All Carbide-Tipped Drill Bits
Westward
Drill Bit, Carbide-Tipped
Mfr # 20UR73
Zoro # G8549904
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/8, 5/32, 1/4, 3/16, 5/16
- Decimal Equivalent 0.125, 0.156, 0.1875, 0.25, 0.3125
- Material 40 Cr. Steel, Carbide
- Overall Length 3 in, 3 3/8 in, 4 in, 4 3/4 in
- Cutting Direction Right Hand
Product Information
- Brand Westward
- MFR # 20UR73
- Zoro # G8549904
- UPC # 190735763575
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 1/8, 5/32, 1/4, 3/16, 5/16 |
Overall Length | 3 in, 3 3/8 in, 4 in, 4 3/4 in |
Flute Length | 1 7/16 in, 1 3/4 in, 1 31/32 in, 2 17/32 in, 3 11/32 in |
Drill Bit Sizes Included | 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in |
Drill Bit Size | 1/8 in to 5/16 in |
Shank Diameter | 7/64 in, 1/8 in, 11/64 in, 15/64 in, 17/64 in |
Shank Hex Size | 7/64 in, 1/8 in, 11/64 in, 15/64 in, 17/64 in |
Smallest Drill Bit Size | 1/8 in |
Shank Length | 1 9/16 in |
Largest Drill Bit Size | 5/16 in |
Description
Round Shank Drill Bit Set, Straight, 5 Number of Drill Bits, Carbide Tipped, Number of Cutter Heads 2, Overall Length 2 3/8 in, 3 in, 3 3/8 in, 4 in, 4 3/4 in, Bright (Uncoated), Shank Hex Size 7/64 in, 1/8 in, 11/64 in, 15/64 in, 17/64 in, Shank Diameter 7/64 in, 1/8 in, 11/64 in, 15/64 in, 17/64 in, Shank Length 1 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Bag/Tote, Flat Pac Bag, Navy, Navy, Lightly Padded Nylon Cordura (846)
- HHIP 2 Piece 4 X 2 X 1" Magnetic Parallel Set (3402-0009)
- STARRETT Radius Gage (167-13/32)
- OSG Straight Flute Hand Tap, 1"-20, Bottoming, 6 Flutes, UNEF (1682600)
- WESTWARD Drill Bit, Carbide-Tipped (20UR67)
- WESTWARD Drill Bit, Carbide-Tipped, 4 in. L (20UR71)
- IRWIN Multi-Material Drill Bit, 9/32 In (1792768)
- STM 58 82Deg 6Flute Double End Carbide Countersink (121505)
- COBRA CARBIDE 3 Flute Drill AlTiN Coated, Material - Machining: Carbide (39638)
- STM 14 82Deg 6Flute Carbide Countersink (172921)
- DRILL AMERICA 29/64" Solid Carbide Drill Bit (DMOD29/64)
- Westward Drill Bits