Shop All Drain Cleaning Accessories
Westward
Drain Cleaning Cable, Inner C, 5/8inx50ft
Mfr # 20GZ35
Zoro # G7521227
product price: $95.79
/ea
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 5/8 in x 50 ft
- For Use With 22XP40, 7DD56
- Includes Coupling
- size 5/8" x 50 ft.
Product Information
- Brand Westward
- MFR # 20GZ35
- Zoro # G7521227
- UPC # 190735761564
- Country of Origin China
- Category Drain Cleaning Accessories
Dimensions
Size | 5/8 in x 50 ft |
size | 5/8" x 50 ft. |
Connection Size | 7/8 in |
Cable Length Included - Cable A | 50 ft |
Maximum Compatible Pipe Diameter - Cable A | 6 in |
Cable Diameter Included - Cable A | 5/8 in |
Minimum Compatible Pipe Diameter - Cable A | 3 in |
Cable Diameter | 5/8 in |
Maximum Drain Line Inside Diameter | 6 in |
Minimum Drain Line Inside Diameter | 3 in |
Cable Length | 50 ft |
Description
Drain Cleaning Cable, Product Type Drain Cleaning Cable, Compatible Machine Type Drum Machines, Compatible Cleaner Series 22XP40, Cable Type Drum, Maximum Drain Line Inside Diameter 6 in, Minimum Drain Line Inside Diameter 3 in, Cable Diameter 5/8 in, Cable Length 50 ft, Core Type Inner Core, Cable End Type Coupling, Application Sewer Pipes, Cable Diameter Included - Cable A 5/8 in, Cable Length Included - Cable A 50 ft, Cable Material Steel, Cable Material - Cable A Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (99577-11)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3-Piece Kit, #1, #2, #4 (48-89-9254)
- CMT Router Bit, 2 Flutes, 3/4 in. Cut Dia. (806.690.11)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (19211)
- WESTWARD Autofeed Assembly, 4-11/16 x 11 x 9-1/8in (49U741)
- WESTWARD Drain Cleaning Cable, Inner C, 5/8inx75ft (20GZ36)
- WESTWARD Coupling Pin Key, 5/8 in Connector (22XP54)
- WESTWARD Cable Autofeed Assembly, 13-3/4" x 7-1/2" x 4-5/16" (22XP41)
- WESTWARD Inner Core Cable, 3/8 in x 75 ft (22XP48)
- WESTWARD Retrieving Auger, 2-1/2 D X 8-1/4 L (22XP59)
- MILWAUKEE TOOL 6 pc. Head Attachment Kit For 5/8 in. Sectional Cable (48-53-3820)
- Westward Drain Cleaning Equipment