Shop All Drain Cleaning Accessories
Westward
Drain Cleaning Cable, 5/16 In x 35 Ft
Mfr # 6ATY0
Zoro # G2182144
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 5/16 in x 35 ft
- For Use With 6ATX9 Drain Cleaner
- Includes Bulb Auger
- size 5/16" x 35 ft.
Product Information
- Brand Westward
- MFR # 6ATY0
- Zoro # G2182144
- UPC # 190735881439
- Country of Origin China
- Category Drain Cleaning Accessories
Dimensions
Size | 5/16 in x 35 ft |
size | 5/16" x 35 ft. |
Connection Size | 5/16 in |
Minimum Drain Line Inside Diameter | 3/4 in |
Cable Length | 35 ft |
Cable Diameter Included - Cable A | 5/16 in |
Maximum Drain Line Inside Diameter | 1 1/2 in |
Cable Diameter | 5/16 in |
Details
Item | Drain Cleaning Cable |
Material | Steel |
For Use With | 6ATX9 Drain Cleaner |
Includes | Bulb Auger |
Cable Type | 5/16 in x 35 ft Inner Core |
Number of Pieces | 1 |
Max. Run | 35 ft |
Drain Line Capacity I.D. | 3/4 in to 1 1/2 in |
Product Type | Drain Cleaning Cable |
Core Type | Inner Core |
Compatible Cleaner Series | Drain Guns |
Cable Material | Steel |
Application | Drain Cleaning |
Cable End Type | Bulb Auger |
Compatible Machine Type | Drain Guns |
Description
Drain Cleaning Cable, Product Type Drain Cleaning Cable, Compatible Machine Type Drain Guns, Compatible Cleaner Series Drain Guns, Cable Type Drum, Maximum Drain Line Inside Diameter 1 1/2 in, Minimum Drain Line Inside Diameter 3/4 in, Cable Diameter 5/16 in, Cable Length 35 ft, Core Type Inner Core, Cable End Type Bulb Auger, Application Drain Cleaning, Cable Diameter Included - Cable A 5/16 in, Cable Diameter Included - Cable B Not Applicable, Cable Diameter Included - Cable C Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Axial Joint Similar To DIN 71802 M06 Stainless Steel 1.4305, Comp:Ptfe (K0715.110)
- HUSQVARNA Core Bit Extension, 1-1/4 Thread, 12 In L (T-420012)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 1/4 in, SAE (SIB22206)
- WESTWARD Combination Wrench, Metric, 10mm Size (36A225)
- WESTWARD Drain Cleaning Cable, Inner C, 5/8inx100ft (20GZ33)
- WESTWARD Drain Cleaning Cable, Inner C, 5/8inx75ft (20GZ36)
- WESTWARD Inner Core Cable, 3/4 in x 100 ft (22XP57)
- WESTWARD Coupling Pin Key, 5/8 in Connector (22XP54)
- WESTWARD Drain Cleaning Cable, Inner C, 5/8inx50ft (20GZ35)
- WESTWARD Spear Blade, 1-3/4 D x2-1/2 in L, 8 in Cap (22XP58)
- RIDGID Straight Auger, 5 In. L, Steel (T-201)
- Westward Drain Cleaning Accessories