Shop All Spiral Tube Brushes
Westward
Double Spiral Tube Brush, 1-1/4" Dia, PK10
Mfr # 88404
Zoro # G4106131
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 1 1/4 in
- Brush Length 1 in
- Overall Length 5 1/2 in
Product Information
- Brand Westward
- MFR # 88404
- Zoro # G4106131
- UPC # 190735890981
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1 1/4 in |
Brush Length | 1 in |
Overall Length | 5 1/2 in |
Wire Dia. | 0.01 in |
Shank Size | 0.25 in |
Trim Length | 5/8" |
Stem Diameter | 1/4 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Steel |
For Use With | Hand, Drills, Drill Presses, CNC Machines |
Item | Double Spiral Tube Brush |
Max. RPM | 1,900 RPM |
Compatible Tool Type | Drill |
Operating Speed - Maximum | 1,900 RPM |
Stem Style | Double |
Brush Material | Steel |
Description
Double Spiral Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Steel, Brush Dia. 1 1/4 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 1/4 in, Brush Length 1 in, Wire Dia. 0.01 in, Overall Length 5 1/2 in, Compatible Tool Type Drill, Operating Speed - Maximum 1,900 RPM, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 6 In, 100 Grit (66261136594)
- 3M Flap Disc, Medium, 60Grit, Alumina Zirconia (7010327318)
- ARC ABRASIVES Sht-Scwp Pap 9 X 11 400A (74133)
- STANDARD ABRASIVES Abrasive Roll, 1" W x 150 ft.L, P180G, Brwn (713199)
- WESTWARD Double Spiral Tube Brush, 6" L, PK10 (88392)
- WESTWARD Hand Tube Brush, 8" L, Brass, PK10 (88408)
- WESTWARD Burrite Tube Brush, 9/16" Brush Dia., PK10 (88413)
- WESTWARD Single Spiral Tube Brush, 1/8" Shank, PK10 (88410)
- WESTWARD Double Spiral Tube Brush, 1" Dia., PK10 (88389)
- WESTWARD Double Spiral Tube Brush, 5-1/2" L, PK10 (88398)
- WEILER Single Spiral Tube Brush, Power, 0.515"dia (91045)
- Westward Spiral Tube Brushes