Shop All Spiral Tube Brushes
Westward
Double Spiral Tube Brush, 0.008"Wire, PK10
Mfr # 88400
Zoro # G4106177
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 5/8 in
- Brush Length 2 in
- Overall Length 5 in
Product Information
- Brand Westward
- MFR # 88400
- Zoro # G4106177
- UPC # 190735890943
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 5/8 in |
Brush Length | 2 in |
Overall Length | 5 in |
Wire Dia. | 0.008 in |
Shank Size | 0.219 in |
Trim Length | 5/16" |
Stem Diameter | 7/32 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Steel |
Item | Double Spiral Tube Brush |
For Use With | Hand, Drills, Drill Presses, CNC Machines |
Max. RPM | 1,900 RPM |
Brush Material | Steel |
Stem Style | Double |
Compatible Tool Type | Drill |
Operating Speed - Maximum | 1,900 RPM |
Description
Double Spiral Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Steel, Brush Dia. 5/8 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 7/32 in, Brush Length 2 in, Wire Dia. 0.008 in, Overall Length 5 in, Compatible Tool Type Drill, Operating Speed - Maximum 1,900 RPM, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 1/4 Sheet PSA 8 Holes Stick On Square Sanding Pad Replaces Porter Cable OE # 135292 & 893667 (SPD16)
- ARC ABRASIVES Belt Ao/X Gp 9 X 48 80, 9" W, 48" L, Aluminum Oxide, 80 Grit, AO/X GP (71170)
- FLEXOVIT SANDING DISC HIGH PERFORMANCE 3in (S0330RC)
- WEILER Knot Wire Wheel Wire Brush, Stem, 3-1/4" (94034)
- WESTWARD Single Spiral Tube Brush, 1-1/2" Dia, PK10 (88425)
- WESTWARD Single Spiral Tube Brush, 3/16" Dia., PK10 (88394)
- WESTWARD Double Spiral Tube Brush, 0.005"Wire, PK10 (88396)
- WESTWARD Double Spiral Tube Brush, 6" L, PK10 (88392)
- WESTWARD Single Spiral Tube Brush, Brass, PK10 (45PF09)
- WESTWARD Single Spiral Tube Brush, 7" L, PK10 (88390)
- WEILER Single Spiral Tube Brush, Power, 0.625"dia (91037)
- Westward Spiral Tube Brushes