Shop All Spiral Tube Brushes
Westward
Double Spiral Brush, 0.0104" Wire, PK10
Mfr # 88417
Zoro # G4106000
product price: $112.99
/pk 10, $11.30/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 1/2 in
- Brush Length 2 in
- Overall Length 5 in
Product Information
- Brand Westward
- MFR # 88417
- Zoro # G4106000
- UPC # 190735891100
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 1/2 in |
Brush Length | 2 in |
Overall Length | 5 in |
Wire Dia. | 0.01 in |
Shank Size | 0.156 in |
Trim Length | 1/4" |
Stem Diameter | 5/32 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Steel |
Item | Double Spiral Tube Brush |
For Use With | Hand, Drills, Drill Presses, CNC Machines |
Max. RPM | 1,900 RPM |
Compatible Tool Type | Drill |
Operating Speed - Maximum | 1,900 RPM |
Brush Material | Steel |
Stem Style | Double |
Description
Double Spiral Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Steel, Brush Dia. 1/2 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 5/32 in, Brush Length 2 in, Wire Dia. 0.01 in, Overall Length 5 in, Compatible Tool Type Drill, Operating Speed - Maximum 1,900 RPM, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 5" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 7/8" (51208)
- WEILER Crimped Wire Wheel, 7 Dia, .014 Wire, 2Ah (03100)
- MERIT Flap Wheel, 5/8 Dia, 5/8 W, Shk 1/8, 80 (08834137481)
- BOSCH Wire Wheel Brush, 4-1/2" dia. Brush (WBX418)
- WESTWARD Single Spiral Tube Brush, 1"Dia., PK10 (88402)
- WESTWARD Double Spiral Tube Brush, 1/4"Trim L, PK10 (88429)
- WESTWARD Double Spiral Tube Brush, 3/4" Dia., PK10 (88388)
- WESTWARD Single Spiral Tube Brush, 3/16"TrimL, PK10 (88406)
- WESTWARD Double Spiral Tube Brush, 0.005"Wire, PK10 (88396)
- WESTWARD Double Spiral Tube Brush, 1" Dia., PK10 (88389)
- WEILER Single Spiral Brush, Power, 0.375"dia. (91048)
- Westward Spiral Tube Brushes