Shop All Tire Inflation Kits
This Product is Discontinued
Westward
Digital Tire Press Gauge, 6 In L (Discontinued)
Mfr # 2HKY7
Zoro # G1065766
This Product is Discontinued
Key Features
- Used For Tires
- Material Plastic
- Length 6 in
- Color Silver
- Max. Air Pressure 99.5 psi
Product Information
- Brand Westward
- MFR # 2HKY7
- Zoro # G1065766
- UPC # 190735795897
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Length | 6 in |
Size | 1-5/8 in W |
Overall Length | 6 in |
Details
Used For | Tires |
Material | Plastic |
Color | Silver |
Max. Air Pressure | 99.5 psi |
Item | Digital Tire Pressure Gauge |
Pressure Range | 2 to 99.5 psi |
Product Type | Tire Pressure Gauge |
Gauge Type | Digital |
Maximum Operating Air Pressure | 99.5 psi |
Description
Digital Tire Pressure Gauge, Product Type Tire Pressure Gauge, Gauge Type Digital, Material Plastic, Overall Length 6 in, Tread Depth Calibration Increments Not Applicable, Maximum Operating Air Pressure 99.5 psi, Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.