Westward

Digital Clamp Meter, 400A, 40 Ohms


original price: $32.75
4% off
new price: $31.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Safety Rating CAT II 600V, CAT III 300V
  • Jaw Opening 1.1 in
  • Removable Screen No
  • Maximum AC Current Measurement 400 A
  • Jaw Style Clamp On
See all product information

Product Information

Details

Item Digital Clamp Meter
Safety Rating CAT II 600V, CAT III 300V
Jaw Opening 1.1 in
Removable Screen No
Maximum AC Current Measurement 400 A
Jaw Style Clamp On
Audible Continuity Yes
Thermal Imaging No
Display Type LCD
AC Response Calculation TRMS
Maximum AC Voltage Measurement 600 V
Calibration Certificate Included No
Current Leakage Testing No
Dustproof No
Maximum DC Voltage Measurement 600 V
Parameters Measured AC Current, AC Voltage, Continuity, DC Voltage, Diode, NCV, Resistance
Basic AC Current Accuracy 2% +/- 10 digits
Basic AC Voltage Accuracy 0.8% +/- 5 digits
IP Rating Not Rated
Data Hold Yes
Frequency Measurement Accuracy No
Basic DC Voltage Accuracy 0.5% +/- 2 digits
Basic DC Current Accuracy No
Waterproof No
Intrinsically Safe No
Bluetooth Compatible No
Capacitance Measurement Accuracy No
Data Logging No
Resistance Measurement Accuracy 0.8% +/- 2 digits

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT II 600V, CAT III 300V, AC Response Calculation TRMS, Maximum AC Current Measurement 400 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement 600 V, Current Leakage Testing No, IP Rating Not Rated, Parameters Measured AC Current, AC Voltage, Continuity, DC Voltage, Diode, NCV, Resistance, Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.