Shop All Clamp On Power Meters
Westward
Digital Clamp Meter, 1000A, TRMS, 1000V
Mfr # 800HC6
Zoro # G310070356
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Rating CAT III 1000V, CAT IV 600V
- Jaw Opening 1.65 in
- Data Logging No
- Audible Continuity Yes
- Removable Screen No
Product Information
- Brand Westward
- MFR # 800HC6
- Zoro # G310070356
- Country of Origin China
- Category Clamp On Power Meters
Description
Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 1000V, CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 1,000 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, IP Rating Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Maximum Pin Grip, 2mm, M6 Thread (FG-M6PIN2)
- TEST PRODUCTS INTL UL Listed test lead set w allig. clips (A075)
- JOHNSON CONTROLS DP TRNS; 0 TO 2.5 wc; 4-20 ma (DP1402X5U21D)
- LDI INDUSTRIES Gage, Vented Oil, 1/4 In (G404-2)
- WESTWARD Digital Clamp Meter, 400A, 40 Ohms (800HC4)
- WESTWARD Digital Clamp Meter, 600A, 600V (800HC2)
- WESTWARD Digital Clamp Meter, 600A, 60 Ohms (800HC3)
- WESTWARD Digital Clamp Meter, 1000A, 1000V (800HC1)
- WESTWARD Digital Clamp Meter, 400A, 600V (800HC5)
- FLUKE True-rmsAC/DC Clamp Meter, Backlit LCD, 1,000 A A, 1.3 in (33 mm) Jaw Capacity (Fluke-378 FC)
- UEI TEST INSTRUMENTS HVAC Kit, DL479 TRMS Clamp Meter (HVACKIT)
- Westward Clamp On Power Meters