Shop All Digital Calipers
Westward
Digital Caliper, Fractional, Poly, 6 In
Mfr # 2YNC6
Zoro # G1573336
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/--0.008 in, +/-0.16 mm
- Features Thumb Screw
- Jaw Depth 1 1/2 in
Product Information
- Brand Westward
- MFR # 2YNC6
- Zoro # G1573336
- UPC # 190735803639
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 1/2 in |
Measures Depth | Yes |
Depth Rod Shape | Rectangular |
Battery Size | CR2032 |
Dimension Type | Inch/Metric |
Measures Outside Dimension | Yes |
Jaw Depth - Upper Jaw | 5/8 in |
Measures Inside Dimension | Yes |
Description
OD/ID Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in/0.01 mm, IP Rating IP54, SPC Output No, Accuracy +/--0.008 in, +/-0.16 mm, Caliper Material Plastic, Absolute Positioning Yes, Jaw Depth 1 1/2 in, Long Form Calibration Certificate No, Features Thumb Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0-1/2" Self Aligning Tap & Reamer Holder (3900-0293)
- MELIN TOOL CO Countersink, Hss, 100 deg., 5/8", Number of Flutes: 3 (HS3-5/8-100T)
- DAVIES Round Grip Clamp Knob, 5/16-18 Size, 1.30"L, GP Phenolic (3015-C)
- DOMINATOR Pry Bars, 25 In. L, 1-1/2 In. W, Black (60146)
- WESTWARD Digital Caliper, Electronic, 0 to 8 In (29AD41)
- WESTWARD Digital Caliper, 0-12 In, 2.40 In Deep Jaw (2ZA61)
- WESTWARD Electronic Digital Caliper, 8 In/200mm (2YNC7)
- WESTWARD Euro Caliper IV 6In/150mm (2YNJ9)
- WESTWARD Digital Caliper, Fractional, 0 to 6 In (29AD36)
- WESTWARD Digital Caliper, 0-6 In, 1.56 In Deep Jaw (2ZA59)
- FOWLER 0-12"/300mm Xtra-Range Electronic Caliper (541003120)
- Westward Precision Measuring Tools