Shop All Digital Calipers
Westward
Digital Caliper, 0-6 In, 1.56 In Deep Jaw
Mfr # 2ZA59
Zoro # G0621311
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.001 in, +/-0.02 mm
- Jaw Depth 1 9/16 in
- Caliper Material Stainless Steel
Product Information
- Brand Westward
- MFR # 2ZA59
- Zoro # G0621311
- UPC # 190735804155
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 9/16 in |
Dimension Type | Inch/Metric |
Measures Depth | Yes |
Depth Rod Shape | Rectangular |
Battery Size | CR2032 |
Measures Outside Dimension | Yes |
Measures Inside Dimension | Yes |
Jaw Depth - Upper Jaw | 23/64 in |
Description
The Westward 2ZA59 Digital Caliper is the go-to measuring device for precision. It offers both accuracy and durability, so you can always get the job done right. This stainless steel digital caliper has a jaw depth of 1 9/16 in.. It has a total range of 0 to 6 in. and 0 to 150 mm with an accuracy of +/-0.001 in. and +/-0.02 mm and resolution of 0.0005 in./0.01mm respectively. The digital caliper is designed for general purpose use with its IP40 rating against dust ingress and water splash protection from all directions. The jaws are made from steel, which means they are strong enough to withstand regular wear and tear without breaking or deforming easily. When it comes to getting accurate measurements, you will definitely want to equip yourself with the Westward 2ZA59 Digital Caliper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 16 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (ZWEG360C46S-16' 0)
- TITAN 1/4", 3/8" Drive Tamper Resistant Stubby Star Bit Socket Set, Torx(R) (16143)
- PROTO 3/8 in Drive, 21mm Triple Square Metric Socket, 12 Points (J5221M)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 1/2"x1/2"x3" (C61124)
- WESTWARD Digital Caliper, Fractional, 0 to 6 In (29AD36)
- WESTWARD Caliper, Digital, LCD, 0-24 In (4KY19)
- WESTWARD Digital Caliper, Electronic, 0 to 18 In (29AD39)
- WESTWARD Digital Caliper, Electronic, 0 to 8 In (29AD41)
- WESTWARD Electronic Digital Caliper, 8 In/200mm (2YNC7)
- WESTWARD Digital Caliper, Fractional, Poly, 6 In (2YNC6)
- FOWLER 12"/300mm Master Vernier Caliper (520850120)
- Westward Precision Measuring Tools