Shop All Nail Pullers, Wrecking and Pry Bars
Westward
Digging Bar, 72 In, Pencil Point
Mfr # 20C887
Zoro # G4793372
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Features Hexagonal Profile
- Material Hexagonal Steel
- Overall Length 72 in
Product Information
- Brand Westward
- MFR # 20C887
- Zoro # G4793372
- UPC # 190735761489
- Country of Origin El Salvador
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 72 in |
Overall Width | 2 1/2 in |
Dia. | 1 in |
Handle Length | 72 in |
Bar Diameter | 1 in |
End Width | 2 9/16 in |
Bar Width | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Features | Hexagonal Profile |
Material | Hexagonal Steel |
Pry Bar Sub-Category | Digging Bars |
Item | Digging Bar |
Thickness | 1 in |
Tether Capable | Tether Capable |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Type | Digging Bars |
Handle Color | Black |
Tether Ready | No |
Number of Nail Slots | 0 |
End Style | Chisel, Point |
Bar Shape | Hexagon |
End Angle Style | Straight |
Description
Digging Bar, Type Digging Bars, End Style Chisel, Point, End Width 2 9/16 in, Bar Shape Hexagon, Bar Diameter 1 in, Bar Width 1 in, Overall Length 72 in, Handle Color Black, Features Hexagonal Profile, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISSTON Remgrit 3.38 In. Carbide Grit Hole Saw (G054)
- APEX TOOL GROUP Bit 3/8 Sq Drv Service Drv (HTS-3A)
- HHIP 3/4" JT3 Drill Chuck With R8 Arbor (9999-0023)
- LYNDEX-NIKKEN Collet, 5C, 1-1/8in (500-072)
- WESTWARD Pry Bar, Carbon Steel, Silver, 28 in. L (31MA36)
- WESTWARD Chisel, Offset Ripping (3FE92)
- WESTWARD Alignment Bar, 16 In, 5/8 In Dia (3APX2)
- WESTWARD Rolling Head Pry Bar, 16 In, 9/16 In Dia (3APX8)
- WESTWARD Plastic Handle Pry Bar, 18 In L (2AJK3)
- WESTWARD Bar, Utility (3FE94)
- WELLER Crescent 11 in. Nail Puller 1 pk (NP11)
- Westward Nail Pullers, Wrecking and Pry Bars