Shop All Pipe Threading Die Heads
Westward
Die Head, Self Opening, NPT, Right Hand
Mfr # 34DA25
Zoro # G9330097
product price: $845.99
/ea
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Die Heads
- Die Head Opening Type Automatic
- For Nominal Pipe Size 2 1/2 in to 4 in
- Threads per Inch 11 1/2
- Pipe Thread Type NPT
Product Information
- Brand Westward
- MFR # 34DA25
- Zoro # G9330097
- UPC # 190735815960
- Country of Origin Japan
- Category Pipe Threading Die Heads
Dimensions
For Nominal Pipe Size | 2 1/2 in to 4 in |
Maximum Compatible Pipe Size | 4 in |
Minimum Compatible Pipe Size | 2 1/2 in |
Description
Threading Machine Die Head, Maximum Compatible Pipe Size 4 in, Minimum Compatible Pipe Size 2 1/2 in, Head Opening Type Self-Opening, Thread Type NPT, Compatible Thread Direction Right Hand, Compatible Dies Universal, Compatible Threader Type Threading Machine, Compatible Threader Series 31XM65, Through-the-Head Oiling Yes, Application Pipe, Compatible Grainger Part Number 31XM65, Die Head Type Universal, Die Material Cast Aluminum, Features Self Opening, For Use With 31XM65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Thread Die, 1 In, HSS, 4 Pc (37880)
- ZORO SELECT Marking Flag, Fluor Orange, Vinyl, PK100 (2318OG-200)
- WESTWARD Hole Saw, Bi-Metal, 9/16 in. (29VT96)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, 5.00mm-9.98mm (102100300)
- WESTWARD Die Head, Self Opening, NPT, 5 in. to 6 in. (34DA47)
- DEWALT Pipe Threading Replacement Dies (DCE700112B4)
- ROTHENBERGER Manual Die Head, Thread Type NPT (00066)
- MILWAUKEE TOOL NPT Alloy 11R Die Head 3/4 In (48-36-1308)
- RIDGID Manual Threader Die Head, 2 In, Right Hand, Steel, NPT (12-R: (NPT))
- RIDGID Hand Threader Die Head, 1" dia. Pipe (12-R: (NPT))
- RIDGID Die Head, 12R 1/2 HS NPT (12R)
- Westward Pipe Threading Equipment