Shop All Pipe Threading Die Heads
Westward
Die Head, Self Opening, NPT, Cast Aluminum
Mfr # 34DA26
Zoro # G9330106
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Die Heads
- Die Head Opening Type Automatic
- For Nominal Pipe Size 1/2 in to 2 in
- Threads per Inch 11 1/2
- Pipe Thread Type NPT
Product Information
- Brand Westward
- MFR # 34DA26
- Zoro # G9330106
- UPC # 190735815977
- Country of Origin Japan
- Category Pipe Threading Die Heads
Dimensions
For Nominal Pipe Size | 1/2 in to 2 in |
Maximum Compatible Pipe Size | 2 in |
Minimum Compatible Pipe Size | 1/2 in |
Description
Threading Machine Die Head, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/2 in, Head Opening Type Self-Opening, Thread Type NPT, Compatible Thread Direction Right Hand, Compatible Dies Universal, Compatible Threader Type Threading Machine, Compatible Threader Series 31XM65, Through-the-Head Oiling Yes, Application Pipe, Compatible Grainger Part Number 31XM65, Die Head Type Universal, Die Material Cast Aluminum, Features Self Opening, For Use With 31XM65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Pliers, Extra long straigth nose, non cutting 11" (239G)
- OSG Flat Bottom Drill Bit, 5/8 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570062511)
- GEARWRENCH 14 Drive 120XP Flex Head Teardrop Ratchet 634 (KDT81012P)
- JOHNSON CONTROLS Set Point Dial, Vert, F (T-4002-5018)
- WESTWARD Die Head, Self Opening, NPT, 5 in. to 6 in. (34DA47)
- ROTHENBERGER Manual Die Head, Thread Type NPT (00066)
- RIDGID Diehead, Cmpl 00Rb 3/8 Nf (37720)
- MILWAUKEE TOOL NPT Alloy 11R Die Head 1 In (48-36-1309)
- RIDGID Pipe Threading Head, 1/8-2 In, For 3RY43 (815A)
- RIDGID Kit, Slayr Head+Case+1-5/8 Die (64058)
- RIDGID Hand Threader Die Head, Manual, NPT, 12R (37475)
- Westward Pipe Threading Die Heads