Shop All Pipe Threading Die Heads
Westward
Die Head, Self Opening, NPT, 2-1/2in to 4in
Mfr # 34DA27
Zoro # G9330115
product price: $1,010.99
/ea
Free Shipping & Returns
$1,010.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Die Heads
- Die Head Opening Type Automatic
- For Nominal Pipe Size 2 1/2 in to 4 in
- Threads per Inch 11 1/2
- Pipe Thread Type NPT
Product Information
- Brand Westward
- MFR # 34DA27
- Zoro # G9330115
- UPC # 190735815984
- Country of Origin Japan
- Category Pipe Threading Die Heads
Dimensions
For Nominal Pipe Size | 2 1/2 in to 4 in |
Maximum Compatible Pipe Size | 4 in |
Minimum Compatible Pipe Size | 2 1/2 in |
Description
Threading Machine Die Head, Maximum Compatible Pipe Size 4 in, Minimum Compatible Pipe Size 2 1/2 in, Head Opening Type Self-Opening, Thread Type NPT, Compatible Thread Direction Right Hand, Compatible Dies Universal, Compatible Threader Type Threading Machine, Compatible Threader Series 31XM67, Through-the-Head Oiling Yes, Application Pipe, Compatible Grainger Part Number 31XM67, Die Head Type Universal, Die Material Cast Aluminum, Features Self Opening, For Use With 31XM67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18X15, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A31X15)
- STEELMAN Pneumatic Needle Scaler and Flux Chipper with Nineteen 1/8" Pins (29121NS)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (907MS)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0625 P16, 7 in L, High Speed Steel, - Insert Shape (SIR 0625 P16)
- WESTWARD Die Head, Self Opening, NPT, 5 in. to 6 in. (34DA47)
- DEWALT Pipe Threading Replacement Dies (DCE700034B4)
- RIDGID Manual Threading/Pipe and Bolt Die Heads Complete w/Dies, RIDGID 37410 (37410)
- ROTHENBERGER Manual Die Head, Thread Type NPT (00063)
- ROTHENBERGER Rest Die Pin Head (01572)
- ROTHENBERGER Manual Die Head, Thread Type NPT (00066)
- DEWALT Pipe Threading Replacement Dies (DCE700012B4)
- Westward Pipe Threading Die Heads