Shop All Pipe Threading Replacement Dies
Westward
Die, 3/4 In
Mfr # 6XZ86
Zoro # G2650067
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Replacement Dies
- For Nominal Pipe Size 3/4 in
- Threads per Inch 14
- Die Material/Type Alloy Steel
- Pipe Thread Type NPT
Product Information
- Brand Westward
- MFR # 6XZ86
- Zoro # G2650067
- UPC # 190735888841
- Country of Origin Taiwan, Province of China
- Category Pipe Threading Replacement Dies
Dimensions
For Nominal Pipe Size | 3/4 in |
Compatible Pipe Size | 3/4 in |
Details
Pipe Threading Product Grouping | Pipe Threading Replacement Dies |
Pipe Threading - Item | Pipe Dies Set for Threading Machine Die Heads |
Threads per Inch | 14 |
Die Material/Type | Alloy Steel |
Pipe Thread Type | NPT |
Thread Direction | Right Hand |
For Use With | 4YR89 Manual Ratchet Pipe Threader |
Number of Pieces in Set | 4 |
Thread Type | NPT |
Number of Pieces | 4 |
Nominal Conduit/Pipe | 3/4" |
Item | Replacement Pipe Die |
Number of Dies | 4 |
Threads Per Inch | 14 |
Compatible Material Type | Galvanized Steel, Iron |
Compatible Threader Series | 4YR89 |
Die Material | Alloy Steel |
Compatible Threader Type | Handheld Manual & Power Threaders |
Compatible Die Head Manufacturer Part Number | 34UP32 |
Compatible Thread Direction | Right Hand |
Die Head Compatibility | Westward Handheld |
Application | Pipe |
Description
Replacement Pipe Die, Compatible Pipe Size 3/4 in, Compatible Material Type Galvanized Steel, Iron, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material Alloy Steel, Die Head Compatibility Westward Handheld, Compatible Threader Series 4YR89, Application Pipe, Number of Dies 4, Threads Per Inch 14, Compatible Threader Type Handheld Manual & Power Threaders, Compatible Bolt Size Not Applicable, Compatible Die Head Grainger Part Number 4YR89
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 25 ft Tape Measures, 1 in Blade (SL2925)
- METABO FRAMING NLR 3-1/4""PS D/A (NR83A5M)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15118)
- DIABLO 12" L x General Purpose Cutting Reciprocating Saw Blade (DS1209CGP3)
- WESTWARD Die, 1/2 In (6XZ85)
- WESTWARD Die, 1 1/4 In (6XZ88)
- WESTWARD Die, 1 In (6XZ87)
- ROTHENBERGER Replacement Pipe Die, 1/2-3/4, PK4, RHINO (89162)
- RIDGID Pipe Thread Die, 1 1/4 In, SS, 4 Pc (37930)
- RIDGID Dies, Univ 1-2 Npt Hs Pl (31822)
- IRWIN Hanson High Carbon Steel SAE Pipe Taper Tap 1/8 in.-27NPT 1 pc (1902ZR)
- Westward Pipe Threading Replacement Dies