Shop All Pipe Threading Replacement Dies
Westward
Die, 1 In
Mfr # 6XZ87
Zoro # G3206061
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Replacement Dies
- For Nominal Pipe Size 1 in
- Threads per Inch 11 1/2
- Die Material/Type Alloy Steel
- Pipe Thread Type NPT
Product Information
- Brand Westward
- MFR # 6XZ87
- Zoro # G3206061
- UPC # 190735888858
- Country of Origin Taiwan, Province of China
- Category Pipe Threading Replacement Dies
Dimensions
For Nominal Pipe Size | 1 in |
Compatible Pipe Size | 1 in |
Details
Pipe Threading Product Grouping | Pipe Threading Replacement Dies |
Pipe Threading - Item | Pipe Dies Set for Threading Machine Die Heads |
Threads per Inch | 11 1/2 |
Die Material/Type | Alloy Steel |
Pipe Thread Type | NPT |
Thread Direction | Right Hand |
For Use With | 4YR89 Manual Ratchet Pipe Threader |
Number of Pieces in Set | 4 |
Number of Pieces | 4 |
Item | Replacement Pipe Die |
Thread Type | NPT |
Nominal Conduit/Pipe | 1" |
Compatible Threader Type | Handheld Manual & Power Threaders |
Compatible Die Head Manufacturer Part Number | 45U131 |
Die Material | Alloy Steel |
Die Head Compatibility | Westward Handheld |
Compatible Material Type | Galvanized Steel, Iron |
Number of Dies | 4 |
Application | Pipe |
Compatible Threader Series | 4YR89 |
Threads Per Inch | 11 1/2 |
Compatible Thread Direction | Right Hand |
Description
Replacement Pipe Die, Compatible Pipe Size 1 in, Compatible Material Type Galvanized Steel, Iron, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material Alloy Steel, Die Head Compatibility Westward Handheld, Compatible Threader Series 4YR89, Application Pipe, Number of Dies 4, Threads Per Inch 11 1/2, Compatible Threader Type Handheld Manual & Power Threaders, Compatible Bolt Size Not Applicable, Compatible Die Head Grainger Part Number 4YR89
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN903-21-M8-58-ST Spindle Assembly (903-21-M8-58-ST)
- BESSEY Sliding Arm Complete, Heavy Duty, 3101330 (3101330)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, Uncoated (DM-187-290)
- DRILL AMERICA 7.30mm HSS Jobber Length Drill Bit (DWDMM7.30)
- WESTWARD Die, 1 1/4 In (6XZ88)
- WESTWARD Die, 1/2 In (6XZ85)
- WESTWARD Die, 3/4 In (6XZ86)
- MILWAUKEE TOOL Pipe Threading Die, NPT Thread, RH (48-36-1206)
- RIDGID Pipe Thread Die, 1 1/4In, Alloy, 4 Pc (37840)
- ROTHENBERGER Threading Dies, 3/4", NPT, (70913)
- ROTHENBERGER Pipe Threading Dies, NPT, 3/4 in (70919X)
- Westward Pipe Threading Equipment