Shop All Pipe Threading Replacement Dies
Westward
Die, 1 1/4 In
Mfr # 6XZ88
Zoro # G3268842
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Replacement Dies
- For Nominal Pipe Size 1-1/4 in
- Threads per Inch 11 1/2
- Die Material/Type Alloy Steel
- Pipe Thread Type NPT
Product Information
- Brand Westward
- MFR # 6XZ88
- Zoro # G3268842
- UPC # 190735888865
- Country of Origin Taiwan, Province of China
- Category Pipe Threading Replacement Dies
Dimensions
For Nominal Pipe Size | 1-1/4 in |
Compatible Pipe Size | 1 1/4 in |
Description
Replacement Pipe Die, Compatible Pipe Size 1 1/4 in, Compatible Material Type Galvanized Steel, Iron, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material Alloy Steel, Die Head Compatibility Westward Handheld, Compatible Threader Series 4YR89, Application Pipe, Number of Dies 4, Threads Per Inch 11 1/2, Compatible Threader Type Handheld Manual & Power Threaders, Compatible Bolt Size Not Applicable, Compatible Die Head Grainger Part Number 4YR89
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, 1"-20, Plug, 6 Flutes, UNEF (1682500)
- WESTWARD 3/4 in Drive, 30mm 12 pt Metric Socket, 12 Points (5MX51)
- ZORO SELECT Construction Reamer, 1-1/4 In., 7 In. L (12G363)
- HHIP 8 Piece 3/4" Round Shank Indexable Boring Bar Set (1001-0708)
- WESTWARD Die, 3/4 In (6XZ86)
- WESTWARD Die, 1/2 In (6XZ85)
- WESTWARD Die, 1 In (6XZ87)
- RIDGID Dies, Univ 3/8 Nf Hs (48305)
- ROTHENBERGER Pipe Die, RH, 1 to 2 In, For 4ETA1, PK4, RHINO (89102)
- ROTHENBERGER Pipe Threading Dies, NPT, 1 in (70920)
- ROTHENBERGER Pipe Threading Dies, NPT, 1 1/2 in (70945)
- Westward Pipe Threading Replacement Dies