Shop All Hole, Drill, Bore, and Wire Gauges
Westward
Dial Bore Gage Set
Mfr # 4KY21
Zoro # G0579451
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 1.4 to 6 in
- Probe Depth (In.) 10.00
- Graduations 0.0005 in
- Finish Chrome Plated Handle
- Includes 15 Carbide Anvils, Extension Holder, Fitted Case
Product Information
- Brand Westward
- MFR # 4KY21
- Zoro # G0579451
- UPC # 190735850763
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 10.00 |
Dimension Type | Inch |
Details
Item | Dial Bore Gauge |
Measuring Range (In.) | 1.4 to 6 in |
Graduations | 0.0005 in |
Finish | Chrome Plated Handle |
Includes | 15 Carbide Anvils, Extension Holder, Fitted Case |
Material | Chrome Plated Handle |
Dial Reading | Yes |
Features | Adjustable, Self-Centering |
Number of Pieces | 15 |
Measuring Range (In./mm) | 1.4 to 6 in |
Dial Graduation | 0.0005 in |
Accuracy | +/-0.0009 in |
Repeatability | +/-0.0004 in |
Description
The Westward 4KY21 Dial Bore Gage Set is the perfect tool for measuring the size of a hole, drill, or wire. The dial bore gauge has an adjustable and self-centering design. The chrome plated handle ensures long lasting durability. It also features a number of pieces and graduations that can be read on the dial face. With its chrome plated handle and graduations that can be read on the dial face, this Westward Dial Bore Gauge Set is sure to meet your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Point, Needle (21AAA047)
- PFERD 5-1/2" Crochet Needle File - Knurled Handle, Cut 2 (12050)
- VIKING NORSEMAN DRILL 3/4 In. X 24 In. Wood Auger Bit (53550)
- STANLEY ENGINEERED FASTENING Mandrel, 6-32In, Steel, UNC, For 10J330 (8051-06)
- MITUTOYO Bore Gage Set, Holtest, 0.8-2 In (368-918)
- MITUTOYO Bore Gage, 5.9 Probe Depth (568-930)
- MITUTOYO Cg, 6"AX (511-733)
- MITUTOYO Bore Gage CG, 35AX/2109AB-10 (511-721-20)
- INSIZE Bore Gage, Range 0.800 to 2.000 (2124-E24)
- MITUTOYO Small Hole Gage (154-107)
- CENTRAL TOOLS Angle Finder for Auto (6494A)
- Westward Precision Measuring Tools