Shop All Micrometers
Westward
Depth Micrometer, 0 to 6", Electronic
Mfr # 4KY22
Zoro # G0927927
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Resolution 0.00005"/0.001mm
- Range 0 to 6"/0 to 150mm
- Features Easy Snap-Fit Rods, IP-54
- Includes Fitted case
Product Information
- Brand Westward
- MFR # 4KY22
- Zoro # G0927927
- UPC # 190735850770
- Country of Origin China
- Category Micrometers
Dimensions
Base Length | 4 in |
Rod Dia. | 0.175 in |
Dimension Type | Inch/Metric |
Battery Size | SR44 |
Rod Lengths Included | 1 in, 2 in, 3 in, 4 in, 5 in, 6 in |
Rod Diameter | 0.175 in |
Description
Digital Depth Micrometer, SPC Output No, Base Style Full, Range 0 to 150 mm, 0 to 6 in, Resolution 0.00005 in/0.001 mm, Base Length 4 in, Number of Measuring Rods 6, Long Form Calibration Certificate No, IP Rating IP54, Thimble Ratchet, Anvil Flat, Spindle Flat, Number of Gauges 1, Movement of Screw 1 in, Rod Dia. 0.175 in, Rotating Spindle (Yes/No) No, Anvil Material Steel, Spindle Material Steel, Lock Nut Type Lever, Features Easy Snap-Fit Rods, IP-54, Includes Fitted Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS 0H Torx bit, 1/4"sq.dr.holder (PFC4TR30)
- WESTWARD 3/8" Drive, SAE 15/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR43)
- MILWAUKEE TOOL Shockwave 1/4 to 1/2 Socket Adapter-BK10 (48-32-5734)
- GEARWRENCH 14 Piece 3/8" Drive 6 Point Standard Metric Socket Set (80552)
- WESTWARD Electronic Micrometer, 1 to 2", IP54, SPC (2YMZ6)
- WESTWARD Micrometer, 0 to 1", 0.001, Friction (4KU90)
- WESTWARD Outside Micrometer, 2", Vernier Scale (2YNA8)
- WESTWARD Micrometer, 0 to 1", Ratchet (2YNA1)
- WESTWARD Digital Micrometer, 1 to 2", 0.0001, Ratchet (4KU88)
- WESTWARD Digital Micrometer, 0 to 1", 0.0001, Ratchet (4KU87)
- STARRETT Inside Groove Micrometer, 1.5 to 2.5" (701B)
- Westward Micrometers & Sets