Shop All Screwdrivers
Westward
Demolition Phillips Screwdriver #2 Square
Mfr # 401M15
Zoro # G5117940
original price:
$5.07
10% off
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #2
- Handle Material Plastic
- Handle Design Ergonomic with Non-Slip Surface
Product Information
- Brand Westward
- MFR # 401M15
- Zoro # G5117940
- UPC # 00194484255244
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 4 in |
Overall Length | 8 1/2 in |
Handle Length | 4 1/2 in |
Shank Diameter | 0.25 in |
For Fastener Size | #2 |
Description
Demolition Phillips Screwdriver, Tip Size #2, Phillips, Ergonomic, Overall Length 8 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Tool Module, Bluetooth, 100 ft Range (GCY42)
- ZORO SELECT End Mill, 3/16 in.4 Flutes, TiCN (206-001102)
- WESTWARD Comb. Wrench, 32mm, Metric, Full Polish (54RY76)
- BAHCO Bahco Flat Chain Saw File, 6" (166-6-16-2.5-12)
- WESTWARD Demolition Phillips Screwdriver #2 Square (401M16)
- WESTWARD General Purpose Square Screwdriver #2 Round (401K97)
- WESTWARD General Purpose Phillips Screwdriver #3 Square (401M22)
- WESTWARD General Purpose Slotted Screwdriver 3/8 in Square (401L04)
- WESTWARD General Purpose Phillips Screwdriver #1 Round (401M19)
- WESTWARD General Purpose Pozidriv Screwdriver #2 Round (401K92)
- WERA Insulated Square Screwdriver #2 Round (05004781001)
- Westward Screwdrivers