Shop All Deburring Blades
Westward
Deburring Replacement Blade, E 200, PK10
Mfr # 2NXH7
Zoro # G1321801
product price: $7.49
/pk 10, $0.75/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type E 200
- Material Tin
- Application For Brass and Cast Iron
- Dia. (In.) 0.12 in
- Shop By Closeouts
Product Information
- Brand Westward
- MFR # 2NXH7
- Zoro # G1321801
- UPC # 190735800911
- Country of Origin China
- Category Deburring Blades
Dimensions
Dia. (In.) | 0.12 in |
Shank Dia. | 1/8 in |
Details
Item | Deburring Replacement Blade |
Type | E 200 |
Material | Tin |
Application | For Brass and Cast Iron |
Shop By | Closeouts |
Blade Trade Number | E200 |
Blade Material | TiN |
Primary Material Application | Brass, Cast Iron |
Description
Deburring Replacement Blade, Blade Material TiN, Blade Finish TiN, Blade Trade Number E200, Shank Dia. 1/8 in, Primary Material Application Brass, Cast Iron, Product Type Deburring Replacement Blade, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Belt, 2 in W, 72 in L, Coated/Non-Woven Blend, Aluminum Oxide, Very Fine, SC-BS, Blue (7000120576)
- PFERD 10" Standard Twist Knot Wheel - .014 CS Wire, 3/4" A.H. (81723)
- CLESCO 1" X 1" Sanding Sleeve 80 Grit A/O, Pk6 (SS-016016-080A6)
- WEILER 3/16" Hand Tube Brush, .003" Wire Fill, 1-1/2" Brush Length (21098)
- WESTWARD Deburring Blade, B 10, HSS, 0.10 In D, PK10 (3VB49)
- SHAVIV Deburring Replacement Blade, E450 (151-29234)
- SHAVIV Deburring Replacement Blade, E 100 (151-29034)
- SHAVIV Deburring Replacement Blade, B 10C (151-29013)
- RUKO Unigrat Deburrer Kit, F, 3pcs. (107007)
- SHAVIV Deburring Replacement Blade, D 82C (151-29032)
- SHAVIV Deburring Replacement Blade, B 25C (151-29110)
- Westward Deburring Blades