Shop All Dead Blow Hammers
Westward
Dead Blow Hammer, 51 oz., 14-7/8"
Mfr # 5MX33
Zoro # G0339132
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Rubber
- Face Diameter 2 in
- Handle Material Steel
- Overall Length 14 in
- Tether Capable Tether Capable
Product Information
- Brand Westward
- MFR # 5MX33
- Zoro # G0339132
- UPC # 190735864975
- Country of Origin Taiwan, Province of China
- Category Dead Blow Hammers
Dimensions
Face Diameter | 2 in |
Overall Length | 14 in |
Head Length | 5 in |
Details
Item | Dead Blow Hammer |
Head Material | Rubber |
Head Weight | 3 1/4 lb |
Handle Material | Steel |
Tether Capable | Tether Capable |
Nonsparking | No |
Replaceable Tip | No |
Head Color | Black |
Handle Color | Black |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Sparking | No |
Hammer Type | Dead Blow Hammer |
Face Shape | Round |
Grip Material | Rubber |
Dead Blow Hammer | Yes |
Tether Ready | No |
Type | Dead Blow |
Description
Dead Blow Hammer, Hammer Type Dead Blow Hammer, Head Material Rubber, Handle Material Steel, Head Weight 3 1/4 lb, Face Diameter 2 in, Head Length 5 in, Face Shape Round, Overall Length 14 in, Dead Blow Hammer Yes, Non-Sparking No, Tether Ready No, Grip Material Rubber, Handle Color Black, Head Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT IMPACT WRENCH 3/4" SUPER DUTY (ACA1777)
- KIPP Cam Lever Size: 1 M06X20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.1511106X20)
- JONARD TOOLS Insulated Cable Sewing Needle, 1 pcs. (JIC-3209)
- K-TOOL INTERNATIONAL Needle Nose Pliers, 90 deg., 11" (KTI-51111)
- WESTWARD Dead Blow Hammer, 37 oz., 16-1/2" (4YR66)
- WESTWARD Dead Blow Hammer, 14 oz., 11-1/2" (5MX32)
- WESTWARD Dead Blow Hammer, 18 oz., 12-1/2" (4YR64)
- WESTWARD Dead Blow Hammer, 48 oz., 13-3/4" (22PN71)
- WESTWARD Dead Blow Hammer, 8 oz., 10-5/8" (22PN73)
- WESTWARD Dead Blow Hammer, 32 oz., 13-1/2" (22PN72)
- STEELMAN Dead Blow Hammer (301650)
- Westward Dead Blow Hammers