Shop All Scissors
Westward
Cutter, 5 1/2 In OAL, 1 5/8 In Cut
Mfr # 2UJY2
Zoro # G2629697
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-1/2"
- Blade Material High Carbon Steel
- Handle Style Straight
- Handle Material Nylon and Fiberglass
- Tip Shape Pointed
Product Information
Dimensions
Overall Length | 5-1/2" |
Length of Cut | 1 3/4 in |
Length | Cut: 1-5/8" |
Bottom Finger Hole Length | 2 1/4 in |
Blade Length | 4 3/4 in |
Details
Description
Shears, Adjustable No, Application Multipurpose, Blade Finish Chrome Plated, Blade Length 4 3/4 in, Blade Material Steel, Bottom Finger Hole Length 2 1/4 in, Cutting Action Straight, Cutting Edge Type Partially Serrated, Features Cutter for Kevlar(R) Material, Grip Material Nylon w 30 Percent fiberglass and TPR, Hand Orientation Right-Hand, Handle Color Blue, Handle Design Ergonomic, Handle Material Plastic, Handle Style Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Dual-Layer Roll, 1/16"x24"x50ft, Dk Blue (66204)
- POLAR-TECH Bottle Shipper, Top Load, 16 oz. (716T)
- TARIFOLD Document Display Mounting Bracket, Holds (W200)
- MARSH Electric Tape Dispenser (TDE110)
- WESTWARD Shears, 5 3/4 In OAL, 1 1/4 In Cut (2UJX9)
- WESTWARD Electric Wire Shear, 8 In OAL, 2 1/2 Cut (4YP41)
- WESTWARD Multi-purpose Shear, 7 1/2 OAL, 1 5/8 Cut (4YP37)
- WESTWARD Cutter, 5 3/4 In OAL, 1 1/4 In Cut (2UJY3)
- WESTWARD Shears, 5 1/2 In OAL, 1 5/8 In Cut (2UJX8)
- WESTWARD Shears, 8 In Overall Length, 2 In Cut (2UJX7)
- TITAN Multi Purpose Shears 7-1/2" (12345)
- Westward Scissors