Shop All Lathe Tool Square Blanks
Westward
Cutoff Blade, w/5 Pct Cobalt, 3/32 In, 5
Mfr # 4WZY5
Zoro # G0686375
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel With 5 Percent Cobalt
- Angle 15 Deg
- Overall Length 5 in
- Application For Milling And CuttingFine Detail
- Shank Height 3/32"
Product Information
- Brand Westward
- MFR # 4WZY5
- Zoro # G0686375
- UPC # 190735859520
- Country of Origin India
- Category Lathe Tool Square Blanks
Dimensions
Overall Length | 5 in |
Shank Height | 3/32" |
Overall Height | 5/8 in |
Details
Material | High Speed Steel With 5 Percent Cobalt |
Angle | 15 Deg |
Application | For Milling And CuttingFine Detail |
Item | Cutoff Blade |
End Angle Type | Beveled |
Material - Machining | Cobalt |
Finish - Machining | Bright (Uncoated) |
Bevel Angle | 15 Degrees |
Material Grade - Machining | 5% Cobalt |
Shop By | Closeouts |
Description
Cutoff Blade, Cobalt, Overall Height 5/8 in, Overall Length 5 in, Bevel Angle 15 Degrees , Beveled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 13PC NON CAPS SET (KDT9509N)
- MILWAUKEE TOOL 6-Piece HSS Annular Cutter Set (49-22-8400)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3924M)
- DRILL AMERICA 1-1/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1062)
- WESTWARD Tool Bit, HSS w/5 Pct Cobalt, 1/2 In, 4 (4WZX1)
- WESTWARD Tool Bit, HSS, 3/16 In, 2 1/2 (4WZX5)
- WESTWARD Tool Bit, HSS, 5/16 In, 2 1/2 (4WZX7)
- WESTWARD Tool Bit, HSS, 1/2 In, 4 (4WZX9)
- WESTWARD Tool Bit, HSS w/5 Pct Cobalt, 3/8 In, 3 (4WZW9)
- WESTWARD Tool Bit, HSS w/5 Pct Cobalt, 3/4 In, 5 (4WZX3)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 3/8 In x 3 In Overall Length (C44516)
- Westward Tool Blanks