Shop All Claw, Rip & Framing Hammers
Westward
Curved-Claw Hammer, Fiberglass, Axe, 20 Oz
Mfr # 6DWG6
Zoro # G2579297
original price:
$13.98
12% off
new price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Axe-Style, Fiberglass
- Face Smooth
- Head Material Steel
- Head Weight (Lb.) 1 1/4
- Overall Length (In.) 13 in
Product Information
- Brand Westward
- MFR # 6DWG6
- Zoro # G2579297
- UPC # 190735881682
- Country of Origin China
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length (In.) | 13 in |
Face Dia. (In.) | 1 1/4 in |
Overall Length | 13 in |
Face Diameter | 1 1/4 in |
Details
Item | Curved Claw Hammer |
Head Weight (Oz.) | 20.0 |
Handle | Axe-Style, Fiberglass |
Face | Smooth |
Head Material | Steel |
Head Weight (Lb.) | 1 1/4 |
Meets/Exceeds | ASME |
Features | Induction Hardened, Nail Pulling Groove, Tempered Striking Surface |
Head Weight | 20 oz |
Handle Material | Fiberglass |
Dead Blow Hammer | No |
Face Texture | Smooth |
Claw Shape | Curved |
Grip Style | Ribbed |
Face Material | Steel |
Non-Sparking | No |
Includes Nail Holder | No |
Hammer Type | Claw Hammer |
Description
Curved Claw Hammer, Hammer Type Claw Hammer, Head Material Steel, Handle Material Fiberglass, Grip Style Ribbed, Head Weight 20 oz, Overall Length 13 in, Face Texture Smooth, Includes Nail Holder No, Face Material Steel, Features Induction Hardened, Nail Pulling Groove, Tempered Striking Surface, Face Diameter 1 1/4 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Curved
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM Engineer Wrench 41 mm (FM-45.41)
- FACOM Open End Wrench, Black, 32mm x 11-7/32 in (FM-45.32)
- PROTO 1" Drive Impact Socket Extension, SAE, Black Oxide, 7 3/8 in L (J10607)
- DRILL AMERICA 1/16"-27 NPS HSS 4 Flute Straight Pipe Tap (DWT64115)
- WESTWARD Curved-Claw Hammer, Fiberglass, Axe, 16 Oz (6DWG7)
- WESTWARD Rip-Claw Hammer, Steel, Smooth, 22 Oz (6DWH0)
- WESTWARD Hammer, Wood Claw (4YR59)
- WESTWARD Claw Hammer, 13 in. L, Steel, 16 oz. Head (39CF09)
- WESTWARD Rip-Claw Hammer, Fiberglass, Axe, 16 Oz (6DWH6)
- WESTWARD Framing Hammer, Fiberglass, Axe, 22 Oz (6DWJ2)
- WOKIN 21 Ounce Roofing Hammer (252506)
- Westward Claw, Rip & Framing Hammers