Shop All Round Dies
Westward
C.Steel Thread Die, 13/16In, 3, 56 Pitch
Mfr # 10T802
Zoro # G4072801
product price: $0.77
/ea
$0.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Material Carbon Steel
- Die Thickness 1/4 in
- Thread Direction Right Hand
Product Information
- Brand Westward
- MFR # 10T802
- Zoro # G4072801
- UPC # 190735729984
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | #3-56 |
Overall Width | 13/16" |
Outside Dia. (In.) | 13/16" |
Size | #3 |
Outside Dia. | 13/16 in |
Thread Size | #3-56 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNF |
Die Material | Carbon Steel |
Die Thickness | 1/4 in |
Thread Direction | Right Hand |
Material | Carbon Steel |
Thickness (In.) | 1/4" |
Pitch | 56 |
Application | Hand Threading |
Threads per Inch | 56 |
Finish - Machining | Bright (Uncoated) |
Thread Standard | UNF |
Die Type | Adjustable |
Shop By | Closeouts |
Material - Machining | Carbon Steel |
Description
Round Threading Die, Round, Thread Size #3-56, UNF, Adjustable, Outside Dia. 13/16 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL PH2 Single Phillips Head High Torque Power Screwdriver Bits - 2.5 Inch Long, PK 25 (BP465-25PK)
- PROTO 26-1/4" Tool Control Foam, Blue/Yellow (DIYBL)
- KT PRO TOOLS 3/8" Drive SAE, Metric, 47 pcs (A3002MR)
- X1 TOOLS 5/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 2 Bits by X1 Tools (X1E-CON-BIT-SPA-2063x2)
- WESTWARD C.Steel Thread Die, 13/16In, 2, 64 Pitch (10T799)
- WESTWARD Rd Solid Die, HSS, #10-24, 1 In OD (2LWU3)
- WESTWARD HSS Thread Die, 1 1/2 In, M12, 1.25 Pitch (10T894)
- WESTWARD HSS Thread Die, 1 1/2 In, M16, 1.5 Pitch (10T901)
- WESTWARD HSS Thread Die, 1 1/2 In, 3/8 In, 16 Pitch (10T752)
- WESTWARD HSS Thread Die, 2 In, M22, 2.5 Pitch (10T910)
- HOUGEN-OGURA 9/16 in. X 13/16 in. A Oblong Die, 5/64-1/8THK (75651)
- Westward Dies