Shop All Hand Files and Rasps
Westward
Crosscut File, 8 in. L, 45/46 TPI
Mfr # 10Z680
Zoro # G5090127
original price:
$5.29
12% off
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Knife
- Application General Purpose
- Finish Natural
- Pattern American
- Number of Pieces 1
Product Information
- Brand Westward
- MFR # 10Z680
- Zoro # G5090127
- UPC # 190735731727
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 8 in |
Handle Length | 8 in |
File Length without Tang | 8 in |
File Width | 3/4 in |
Details
Item | Cross Cut |
Profile Shape | Knife |
Application | General Purpose |
Finish | Natural |
Pattern | American |
Number of Pieces | 1 |
Teeth per Inch | 45, 46 |
Thickness | 21/64 in |
Edge Cut Style | Single |
Includes Handle | No |
File Style | American Pattern File |
Rigidity | Rigid |
Taper | Blunt |
Face Cut Style | Single-Cut |
File Body Finish | Natural |
File Type | Cross Cut |
Number of Cut Edges | 4 |
Shape | SPL |
Description
Cross Cut, File Style American Pattern File, File Type Cross Cut, Profile Shape Knife, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 21/64 in, File Width 3/4 in, Number of Cut Edges 4, Rigidity Rigid, Taper Blunt, Teeth per Inch 45, 46, File Body Finish Natural, Handle Length 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 1/4" Hex Right Angle Impact Driver (2467-20)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 21"L, Spline (HC4051)
- AMPCO SAFETY TOOLS Scraper, Stiff, 3-1/2", Nickel Copper (S-10AG)
- J.W. WINCO DIN466-M5 Knurled Nut (5NF51)
- WESTWARD Crosscut File, Standard Cut, SPL, 10 In L (10Z681)
- WESTWARD Square Hand File, 8 In, 37/38 TPI (12F798)
- WESTWARD Long Lathe File, Machinists, 12 In L (1NFT7)
- WESTWARD Three Square File, 6 In, 47/48 TPI (12F769)
- WESTWARD Square Hand File, 8 In, 46/47 TPI (12F805)
- WESTWARD Warding File, Machinists, American, 6 In L (1NFT8)
- ALC File 1/2 Round Body 10Pk Cheese Grater (77293)
- Westward Cutting and Shaping Tools