Shop All Engineer, Drilling & Blacksmith Hammers
Westward
Cross Pein Hammer, 3-1/2 lb., 16 In, Steel
Mfr # 24Z040
Zoro # G4975765
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Weight 3 1/2 lb
- Overall Length 16 in
- Face Diameter 1 3/4 in
- Handle Color Black
- Head Length 5 in
Product Information
- Brand Westward
- MFR # 24Z040
- Zoro # G4975765
- UPC # 190735786697
- Country of Origin India
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 16 in |
Face Diameter | 1 3/4 in |
Head Length | 5 in |
Head Width | 1 7/8 in |
Blade Width | 1 7/8 in |
Details
Item | Cross Pein Hammer |
Head Weight | 3 1/2 lb |
Handle Color | Black |
Head Material | Steel |
Handle Design | Indestructible |
Head Color | Hi-Visibility Orange |
Handle Material | Steel |
Tether Capable | Tether Capable |
Standards | ASME B107.400 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Sparking | No |
Blade Shape | Flat |
Hammer Type | Cross Peen Hammer |
Dead Blow Hammer | No |
Grip Style | Ribbed |
Description
Cross Pein Hammer, Hammer Type Cross Peen Hammer, Handle Material Steel, Head Weight 3 1/2 lb, Face Diameter 1 3/4 in, Overall Length 16 in, Grip Style Ribbed, Blade Shape Flat, Blade Width 1 7/8 in, Dead Blow Hammer No, Non-Sparking No, Handle Color Black, Head Length 5 in, Head Material Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Insert Screw, MTS-35, PK5 (MTS-35)
- BOSCH Brush Set, For Use With Mfr. Model Number: 1346 A (1607014176)
- LAB Capping Press Extension handle 20” Long Designed exclusively for the IC Pro150 SFIC Capping Press (LAB-LCP01)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #76 (.0200”/.508MM), 12PK (45-21276)
- WESTWARD Hand Drilling Hammer, Fiberglass, 2 Lb (6DWJ8)
- WESTWARD Nonsparking Sledge, 4 lb., 12 In, Steel (24Z029)
- WESTWARD Cross Pein Hammer, 4 lb, 14-1/2, Fiberglass (6DWL6)
- WESTWARD Blacksmith Hammer, Fiberglass, 2-1/2 Lb (6DWK2)
- WESTWARD Blacksmith Hammer, 4 Lb, 16 In, Fiberglass (2DBV3)
- WESTWARD Engineers Hammer, Hickory, 4 Lb (6DWJ5)
- GARANT Engineer's Hammer with Handle Protection Collar, Weight without Handle: 800g (750110 800)
- Westward Hammers and Striking Tools