Shop All Countersinks
Westward
Countersink Set, 5 PC, 1 FL, 82 Deg, HSS
Mfr # 21ML06
Zoro # G5233934
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4", 3/8", 1/2", 3/4", 1"
- Number of Flutes 1
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Overall Length 1-1/2", 1-3/4", 2", 2-5/8", 2-3/4"
Product Information
- Brand Westward
- MFR # 21ML06
- Zoro # G5233934
- UPC # 190735766927
- Country of Origin China
- Category Countersinks
Dimensions
Shank Dia. | 1/4", 3/8", 1/2", 3/4", 1" |
Overall Length | 1-1/2", 1-3/4", 2", 2-5/8", 2-3/4" |
Body Dia. (In.) | 1/4, 3/8, 1/2, 3/4, 1 |
Sizes Included | 1/4", 3/8", 1/2", 3/4", 1" |
Shank Length | 7/8", 7/8", 1", 1-1/4", 1-1/4" |
Details
Item | Countersink Set |
Number of Flutes | 1 |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Included Angle | 82 Degrees |
Material | High Speed Steel |
Included Angle (Deg.) | 82 |
Finish | Bright (Uncoated) |
Measurement System | Fractional Inch |
Application | For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood |
Number of Pieces | 5 |
Cutting Capacity (In.) | 1/4, 3/8, 1/2, 3/4, 1 |
Type | Single Ended |
Description
Countersink Set, 5, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT5-75 Degree 6" Bull Nose Live Center (3900-5013)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 21.51 UD51 (TCMT 21.51-ZX3 UD51)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 1/16" Tip Size (3703)
- LENOX Blade, Demolition, PK50, 50 PK (22762OSB960R)
- WESTWARD Countersink, 3 FL, 82 Deg, 3/4, HSS (21ML09)
- WESTWARD Countersink, 6 FL, 82 Deg, 7/8, HSS (21ML23)
- WESTWARD Countersink, 6 FL, 82 Deg, 1/2, HSS (21ML21)
- WESTWARD Countersink, 3 FL, 82 Deg, 3/8, HSS (21ML08)
- WESTWARD Countersink Set, 7 PC, 6 FL, 82 Deg, HSS (21ML39)
- WESTWARD Countersink, 6 FL, 82 Deg, 1/2, HSS, Even (21ML27)
- DRILL AMERICA 1-1/2"-60 HSS 4 Flute Machine Countersink (DEWMSK1-1/2-60)
- Westward Countersinks