Shop All Countersinks
Westward
Countersink, 6 FL, 82 Deg, 7/8, HSS
Mfr # 21ML23
Zoro # G5261453
$20.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 7/8 in
- Shank Dia. 1/2 in
- Number of Flutes 6
- Material - Machining High Speed Steel
Product Information
- Brand Westward
- MFR # 21ML23
- Zoro # G5261453
- UPC # 190735767092
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 7/8 in |
Shank Dia. | 1/2 in |
Overall Length | 2 3/4 in |
Overall Length (In.) | 2-3/4 |
Shank Dia. (In.) | 1/2 |
Sizes Included | 7/8" |
Body Dia. (In.) | 7/8 |
Pilot Dia. | 7/8 in |
Shank Length | 1 1/4 in |
Shank Length (In.) | 1-1/4 |
Size - Decimal | 7/8 in - 0.8750 |
Description
Countersink, 82 Degrees , 7/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill/Countersink Bit, 1/8 In Dx2 In L (39100)
- WESTWARD HSS Thread Die, 1 1/2 In, M14, 1.5 Pitch (10T898)
- GEARWRENCH 2 Piece 1/2" Ratcheting Wrench to Bit Driver Adapter Set (9535D)
- TEKTON 39 mm Combination Wrench (WCB24039)
- WESTWARD Countersink, 3 FL, 82 Deg, 1/2, HSS (21ML07)
- WESTWARD Countersink Set, 5 PC, 1 FL, 82 Deg, HSS (21ML06)
- WESTWARD Countersink, 1 FL, 82 Deg, 1/4, HSS, Uncoated (21ML02)
- WESTWARD Countersink, 6 FL, 82 Deg, 5/8, HSS, Even (21ML30)
- WESTWARD Countersink Set, 7 PC, 6 FL, 82 Deg, HSS (21ML26)
- WESTWARD Countersink Set, 5 PC, 3 FL, 82 Deg, HSS (21ML13)
- OSG Countersink, 1 FL, 82 deg., 1/4 in. (700-2501)
- Westward Countersinks