Shop All Countersinks
Westward
Countersink, 6 FL, 82 Deg, 1/2, HSS, Even
Mfr # 21ML27
Zoro # G5234083
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Number of Flutes 6
- Material - Machining High Speed Steel
Product Information
- Brand Westward
- MFR # 21ML27
- Zoro # G5234083
- UPC # 190735767139
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Shank Length (In.) | 1 |
Pilot Dia. | 1/2 in |
Overall Length (In.) | 2 |
Body Dia. (In.) | 1/2 |
Shank Length | 1 in |
Sizes Included | 1/2" |
Shank Dia. (In.) | 1/4 |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 82 Degrees , 1/2 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 3/4 X 3/8 X 1/4" Pivot Head Knurling Tool (2226-0005)
- EKLIND SAE Plain Hex Key, 3/8" Tip Size, 6 3/4 in Long, 1 3/8 in Short, 5 PK (15224)
- DRILL AMERICA 25/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN25/64)
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (530278)
- WESTWARD Countersink, 1 FL, 82 Deg, 5/8, HSS, Uncoated (21ML01)
- WESTWARD Countersink, 3 FL, 82 Deg, 3/4, HSS (21ML09)
- WESTWARD Countersink, 6 FL, 82 Deg, 1 In, HSS, Even (21ML31)
- WESTWARD Countersink, 3 FL, 82 Deg, 5/8, HSS (21ML10)
- WESTWARD Countersink, 6 FL, 82 Deg, 7/8, HSS (21ML23)
- WESTWARD Countersink, 6 FL, 82 Deg, 7/8, HSS, Even (21ML36)
- MELIN TOOL CO Countersink, Carbide, 1F, 120 deg., 1/8" (C1-1/8-120)
- Westward Countersinks, Center Drills & Spotting Drills