Shop All Countersinks
Westward
Countersink, 1 FL, 82 Deg, 3/8, HSS, Uncoated
Mfr # 21MK98
Zoro # G5233794
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Product Information
- Brand Westward
- MFR # 21MK98
- Zoro # G5233794
- UPC # 190735766859
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 1 3/4 in |
Shank Length | 7/8 in |
Shank Length (In.) | 7/8 |
Pilot Dia. | 3/8 in |
Shank Dia. (In.) | 1/4 |
Sizes Included | 3/8" |
Overall Length (In.) | 1-3/4 |
Body Dia. (In.) | 3/8 |
Size - Decimal | 3/8 in - 0.3750 |
Description
Countersink, 82 Degrees , 3/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #7 (44477)
- WIHA Precision Torx Screwdriver T4 Round (26736)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 5/16-18", 1.5"dia. (SKT-025)
- FELO Screwdriver, Phillips, #0 x 2-3/8", Ppc Han (07157 13099)
- WESTWARD Countersink, 3 FL, 82 Deg, 3/8, HSS (21ML08)
- WESTWARD Countersink, 3 FL, 82 Deg, 1 In, HSS (21ML11)
- WESTWARD Countersink Set, 5 PC, 1 FL, 82 Deg, HSS (21ML06)
- WESTWARD Countersink, 1 FL, 82 Deg, 1 In, HSS (21ML03)
- WESTWARD Countersink, 3 FL, 82 Deg, 1/4, HSS (21ML12)
- WESTWARD Countersink, 1 FL, 82 Deg, 5/8, HSS, Uncoated (21ML01)
- OSG Countersink, 2-3/8 in. L, 82 deg., 3/8 in. (706-3750-082)
- Westward Countersinks