Shop All Countersinks
Westward
Countersink, 1 FL, 82 Deg, 1 1/4, HSS
Mfr # 21ML04
Zoro # G5233785
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1 1/4 in
- Shank Dia. 1/2 in
- Number of Flutes 1
- Material - Machining High Speed Steel
Product Information
- Brand Westward
- MFR # 21ML04
- Zoro # G5233785
- UPC # 190735766903
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1 1/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 3/4 in |
Overall Length (In.) | 2-3/4 |
Sizes Included | 1-1/4" |
Shank Length | 1 1/4 in |
Body Dia. (In.) | 1-1/4 |
Shank Length (In.) | 1-1/4 |
Shank Dia. (In.) | 1/2 |
Pilot Dia. | 1 1/4 in |
Size - Decimal | 1-1/2 in - 1.5000 |
Description
Countersink, 82 Degrees , 1 1/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Arm, Arm, Reaction (93627)
- PROTO Locking Bar, 3" L, 3"W, 31-7/8"H, 1-1/2"dia. (JLB32)
- KNIPEX Precision Tweezers ESD, Insulated (92 08 78 ESD)
- SUNEX 1/4" Drive Impact Socket 6 (812MDMG)
- WESTWARD Countersink, 6 FL, 82 Deg, 1 1/4, HSS, Even (21ML38)
- WESTWARD Countersink Set, 5 PC, 3 FL, 82 Deg, HSS (21ML13)
- WESTWARD Countersink, 3 FL, 82 Deg, 3/8, HSS (21ML08)
- WESTWARD Countersink, 6 FL, 82 Deg, 7/8, HSS (21ML23)
- WESTWARD Countersink, 6 FL, 82 Deg, 1 In, HSS (21ML18)
- WESTWARD Countersink, 6 FL, 82 Deg, 1/2, HSS, Even (21ML34)
- KEO 3/8 x 82 deg Three Flute Carbide Countersink (55753)
- Westward Countersinks