Shop All Drywall Specialty Tools
Westward
Cornerbead Clincher w/Mallet, 13-1/2 x 3
Mfr # 13A765
Zoro # G4791437
product price: $35.09
/ea
$35.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/4 in
- Length (In.) 13 1/2 in
- Overall Height 5 1/2 in
- Characteristics Precision-Ground Teeth
- Width (In.) 3 in
Product Information
- Brand Westward
- MFR # 13A765
- Zoro # G4791437
- UPC # 190735741511
- Country of Origin Taiwan, Province of China
- Category Drywall Specialty Tools
Dimensions
Size | 1 1/4 in |
Length (In.) | 13 1/2 in |
Overall Height | 5 1/2 in |
Width (In.) | 3 in |
Overall Length | 13 1/2 in |
Overall Width | 3 in |
Details
Item | Cornerbead Clincher with Mallet |
Characteristics | Precision-Ground Teeth |
Includes | Clincher, Mallet |
Construction | Heavy-Duty Cast Aluminum Clincher, Rubber Mallet with Wood Handle |
Number of Pieces | 2 |
Application | Mallet Drives Cornerbead Flush And Tight To Corner |
Material | Cast Aluminum, Rubber, Wood |
Features | Precision-Ground Teeth |
Product Type | Cornerbead Clincher with Mallet |
Required Compressor | Compressor Not Required |
Compatible Product Type | Rubber Mallet |
Handle Material | Steel |
Description
Cornerbead Clincher with Mallet, Compatible Product Type Rubber Mallet, Compatible with Manufacturer Model Number Not Applicable, Features Precision-Ground Teeth, Handle Material Steel, Includes Clincher, Mallet, Material Cast Aluminum, Rubber, Wood, Number of Pieces 2, Overall Height 5 1/2 in, Overall Length 13 1/2 in, Overall Width 3 in, Product Type Cornerbead Clincher with Mallet, Required Compressor Compressor Not Required, Spray Angle Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Manual Toggle Clamp, Vertical, 200lb. (202-UB)
- WESTWARD 4-3/8" HSS Bright Jobber Length Drill Bit (6NRT1)
- ROTHENBERGER Chain Pipe Wrench, 95 cm Overall Length (70244)
- LANG TOOLS 23-Blade Feeler Gauge Set (3074)
- WESTWARD Sponge Scrubber, 9x4-1/2 In, Green/Yellow (13A761)
- WESTWARD Pole Sander w/Wood Pole, 9 x 3-1/4 In (13P490)
- WESTWARD Aluminum Hawk, 10 In, ErgoSoft Handle (13A762)
- WESTWARD Drywall Circle Cutter, Metal (13A766)
- WESTWARD Aluminum Hawk, 13 In, ErgoSoft Handle (13A763)
- WESTWARD Texture Gun, 1-1/2 gal, Aluminum/Plastic (13P494)
- U S GYPSUM 12x3x5 Cement Board (172954)
- Westward Drywall and Plastering Tools