Shop All Hand Conduit Benders and Handles
Westward
Conduit Bender Handle, D, 38In.L
Mfr # 6EXR8
Zoro # G2389046
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Length 38 in
- Construction Steel w/Comfort Grip
- Type 3/4 in NPT
- For Use With 6EXR5, 6EXR6
- Application Bend EMT Conduit and IMC Conduit
Product Information
- Brand Westward
- MFR # 6EXR8
- Zoro # G2389046
- UPC # 190735882481
- Country of Origin China
- Category Hand Conduit Benders and Handles
Dimensions
Handle Length | 38 in |
Overall Length | 38 in |
Details
Item | Conduit Bender Handle |
Construction | Steel w/Comfort Grip |
Type | 3/4 in NPT |
For Use With | 6EXR5, 6EXR6 |
Application | Bend EMT Conduit and IMC Conduit |
Material | Steel |
Compatible with Manufacturer Model Number | 6EXR5, 6EXR6 |
Accessory Type | Conduit Bender Handle |
Compatible with Product Type | Bend EMT Conduit and IMC Conduit |
Compatible Grainger Part Number | 6EXR5, 6EXR6 |
Compatible Manufacturer Part Number | 6EXR5, 6EXR6 |
Compatible with Manufacturer Model Number [NEW] | 6EXR5, 6EXR6 |
Compatible with Manufacturer Part Number | 6EXR5, 6EXR6 |
Compatible Manufacturer Model Number | 6EXR5, 6EXR6 |
For Use with Mfr. Model Number | 6EXR5, 6EXR6 |
For Use With Mfr. Model Number | 6EXR5, 6EXR6 |
Description
The Westward 6EXR8 Conduit Bender Handle is the tool you need to bend EMT and IMC conduit. With a steel construction, this hand conduit bender handle has a comfort grip. The 38 in. length means it is easy to reach into tight spaces. It can be used with 3/4 in NPT male threaded fittings. This Westward Hand Conduit Bending Handle will get the job done.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2990801)
- DEWALT 7 1/4" 40T Composite Decking Saw Blade (DWA31740)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #60 (44130)
- WOODWARD FAB Pipe and Tube Notcher, Hole Saw (SPPIPENOTCH)
- IDEAL Conduit Bender, 1/2 EMT, Rigid (74-046)
- GREENLEE Conduit Bender Handle, 3/4In.D, 38In.L (84H1)
- CURRENT TOOLS 1-1/2" to 2" Rigid Roller Support (2-1002)
- CURRENT TOOLS 1/2"–2" EMT Single Shoe Group (700SE)
- CURRENT TOOLS Conduit / Pipe Rack with Mesh Base & Casters (505M)
- CURRENT TOOLS 1/2"–2" IMC Single Shoe Group (700SI)
- GREENLEE Hand Conduit Bender, 5203 (843A)
- Westward Benders