Shop All Concrete Floats
Westward
Concrete Float, 9 x 4 x 5/8 In, Rubber
Mfr # 13P541
Zoro # G4789811
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand
- End Type Square
- Length (In.) 9
- Width (In.) 4
- Thickness (In.) 5/8 in
Product Information
- Brand Westward
- MFR # 13P541
- Zoro # G4789811
- UPC # 190735742464
- Country of Origin Taiwan, Province of China
- Category Concrete Floats
Dimensions
Length (In.) | 9 |
Width (In.) | 4 |
Handle Length (In.) | 7 1/8 in |
Handle Length | 7 1/8 in |
Overall Width | 4 in |
Overall Length | 9 in |
Details
Item | Concrete Float |
Type | Hand |
End Type | Square |
Thickness (In.) | 5/8 in |
Material | Rubber |
Application | For Concrete Surfacing Or Grouting |
Handle | Plastic |
Characteristics | Aluminum Backed Plate With Thick Sponge Rubber Pad |
Handle Material | Plastic |
Blade Thickness | 0.5 in |
Included Hardware | Handle |
Backing Material | Aluminum |
Blade Shape | Square |
Features | Lightweight |
Blade Material | Synthetic Rubber |
Compatible Primary Material | Concrete, Grout |
Description
Concrete Float, Backing Material Aluminum, Blade Material Synthetic Rubber, Blade Shape Square, Blade Thickness 0.5 in, Compatible Primary Material Concrete, Grout, Features Lightweight, Handle Length 7 1/8 in, Handle Material Plastic, Included Hardware Handle, Overall Length 9 in, Overall Width 4 in, Tapered Width - Minimum Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 3/32in.dia., 9/32in.Cut L (5717400)
- CHANNELLOCK 8WCB 8" Adj Wrench (8WCB)
- LISLE HARMONIC BALANCER SKT 19MM F/HONDA (LI77080)
- APOLLO TOOLS 71 Piece Household Tool Kit Pink (DT0204P)
- WESTWARD Concrete Float, 16x3-1/2x3/8 In, Magnesium (13A755)
- KRAFT TOOL Magnesium Bull Float, Square End, 48x8" (CC802NP-01)
- QLT BY MARSHALLTOWN Bull Float Bracket, 1-3/8, 1-3/4 Snap Hndl (BF9)
- TOMAHAWK POWER 48x8 Round End Bull Float Blade 18' Handle Concrete Finishing Tool (TBF48)
- KRAFT TOOL Tapered Magnesium Darby w/Wood Ha, 30 (CF030)
- KRAFT TOOL Bull Float, Rnd, 8 x 60 in, Mag, w/o Handle (CC804-01)
- QLT BY MARSHALLTOWN Bull Float Kit, Handle, Blade, Bracket, Tote (BFKIT7)
- Westward Concrete & Masonry Tools