Shop All Tube Benders
Westward
Compound Tubing Bender, 1/4-3/8 In
Mfr # 3CYT2
Zoro # G2215123
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tubing (In.) 1/4 in, 5/16 in, 3/8 in
- Overall Length (In.) 8 5/16 in
- Bend Angle (Deg.) 0 to 90
- Application Bending Copper or Thin Walled Tube
- Markings Calibrated Angle Markings From 0 to 90 Degrees
Product Information
- Brand Westward
- MFR # 3CYT2
- Zoro # G2215123
- UPC # 190735822661
- Country of Origin Taiwan, Province of China
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 1/4 in, 5/16 in, 3/8 in |
Overall Length (In.) | 8 5/16 in |
Overall Length | 8 5/16 in |
Centerline Bend Radius1 | 25 mm |
Tubing Outside Diameter | 1/4 in, 5/16 in, 3/8 in |
Details
Item | Compound Tubing Bender |
Bend Angle (Deg.) | 0 to 90 |
Application | Bending Copper or Thin Walled Tube |
Markings | Calibrated Angle Markings From 0 to 90 Degrees |
Handle Type | Long Grip |
Calibration Increments (Deg.) | 15 Degrees |
Construction | Die Cast Aluminum |
Shop By | Closeouts |
Bend Angle - Maximum | 90 Degrees |
Calibration Increments | 15 Degrees |
Compatible Tubing Material | Aluminum, Copper |
Power Source | Manual |
Compatible Tubing Shape | Round |
Bend Mechanism Style | Lever |
Bend Type Markings | Calibrated Angle Markings from 0 to 90 Degrees |
Material | Die Cast Aluminum |
Bend Angle - Minimum | 0 Degrees |
Description
Compound Tubing Bender, Bend Mechanism Style Lever, Bend Type Markings Calibrated Angle Markings from 0 to 90 Degrees, Tubing Outside Diameter 1/4 in, 5/16 in, 3/8 in, Compatible Tubing Material Aluminum, Copper, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 90 Degrees , Centerline Bend Radius 25 mm, Application Bending Copper or Thin Walled Tube, Calibration Increments 15 Degrees , Compatible Tubing Shape Round, Features Not Applicable, Handle Type Long Grip, Material Die Cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Male Connector, 1/4 in Tube Size, Brass, Silver (3675 56 11)
- PARKER Connector, Carbon Steel, A-LOKxM, 1/4In (4MSC4N-S)
- SLOAN Vaccum Breaker V600Aa Cp Vac Brkr 1-1/2 X 13-1/2 (0393008)
- CENTRAL BRASS Quick Pression 1/4 Turn Stem Assembly W/Replaceable Seat (K-454-C)
- WESTWARD Tubing Bender, 1/4, 5/16, 3/8 In (3CYV2)
- WESTWARD Tubing Bender, 1/4 In (3CYU6)
- WESTWARD Tubing Bender, 5/16 In, 10 In L (3CYU7)
- WESTWARD Tubing Bender, 3/8 In (3CYU8)
- WESTWARD Spring Tube Bender Set, 6 Pc, 1/4-5/8 In (3CYP3)
- WESTWARD Compound Tubing Bender, 1/4-3/8 In (3CYP1)
- ROTHENBERGER Two Handed Bender, Aluminum, 12" L (25151)
- Westward Tube Benders