Shop All Combination Wrench Sets
Westward
Combo Wrench Set, Satin, 5/16-15/16in, 11Pc
Mfr # 4PL86
Zoro # G2277064
original price:
$89.39
22% off
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Chrome
- Wrench Style Standard
- Number of Pieces 11
Product Information
- Brand Westward
- MFR # 4PL86
- Zoro # G2277064
- UPC # 190735856635
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 4 13/32 in to 12 5/8 in |
Wrench Head Sizes | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in |
Head Size | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in |
Range of Head Sizes | 5/16 in to 15/16 in |
Wrench Length Style | Standard |
Description
Westward Tools' 4PL86 Combo Wrench Set offers a comprehensive range of combination wrenches that are suitable for many jobs. This kit has 12-point wrenches that are made of alloy steel and have a chrome finish. The kit comes with 11 tools, including the popular sizes 5/16 in., 3/8 in., 7/16 in., 1/2 in., 9/16 in., 5/8 in., 11/16 in., 3/4 in., 13/16 in. and 7/8" inch wrenches. They have an offset angle of 15 degrees, which makes them perfect for accessing tight spots. The box end is designed to help you apply greater torque when needed, while the jaw opening can accommodate different shapes and sizes of fasteners. With Westward Tools' 4PL86 Combo Wrench Set, you can tackle various jobs with confidence knowing that you have everything you need at your fingertips.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Tube Type Oil Skimmer (SVIPER01)
- PROTO 1/2 in Drive Flex Impact Socket 24 mm Size 6 pt Standard Depth, Black Oxide (J74424MP)
- PROTO 1/2 in Drive Impact Socket 20 mm Size 6 pt Deep Depth, Black Oxide (J7320M)
- DEWALT Automatic Setting Tool, Smart DI+, 1/2 In (00429SD-PWR)
- WESTWARD Combo Wrench Set, 1/4-1-1/8in, 7-24mm, 32Pc, Finish: Chrome (4YR25)
- WESTWARD Ratcheting Wrench Set, SAE, 13 pcs. (54DG28)
- WESTWARD Flare Nut Wrench Set, 8 Pieces, 6 Pts (4YR29)
- WESTWARD Combination Wrench Set, 10 Pieces, 12 Pts (54DG01)
- WESTWARD Combo Wrench Set, Satin, 1/4-1-1/4 in, 17Pc (4PL92)
- WESTWARD Combination Wrench Set, Metric, 6 mm to 25 mm Head Sizes, 6 Points, 20-Piece (54DF97)
- K-TOOL INTERNATIONAL Distributor Wrench, 3/8" Dr (KTI-70600)
- Westward Wrenches