Shop All Combination Wrench Sets
Westward
Combination Wrench Set, 10 Pieces, 12 Pts
Mfr # 54DG09
Zoro # G5638512
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Black Oxide
- Number of Pieces 10
- Range of Lengths 18 in to 26 in
Product Information
- Brand Westward
- MFR # 54DG09
- Zoro # G5638512
- UPC # 00194484305970
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 18 in to 26 in |
Wrench Head Sizes | 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 2 in, 1 7/8 |
Wrench Length Style | Standard |
Range of Head Sizes | 1 5/16 in to 2 in |
Head Size | 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in |
Description
Combination Wrench Set, Alloy Steel, Black Oxide, Number of Tools 10, Range of Head Sizes 1 5/16 in to 2 in, Head Offset Angle 15 Degrees , Offset, Pouch, SAE, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in, Rounded, Opening Angle (Deg.) 15 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL High Speed Cutter (193)
- AJAX Retainer (3300-1)
- KNIPEX Jaw Protectors for 12" Pliers Wrenc, PK3 (86 09 300 V01)
- MORTON Adjustable Handle, Plastic Handle, M12 x 30mm screw, 80mm Handle Length (AH-937)
- WESTWARD Universal Wrench Set, SAE, 12 Pt, 10 Pc (33M573)
- WESTWARD Combo Wrench Set, Full Polish, 7-27mm, 17Pc (3XU46)
- WESTWARD Open End Wrench Set, SAE, Metric, 17 pcs. (54DG07)
- WESTWARD Flare Nut Wrench Set, 8 Pieces, 6 Pts (4YR29)
- WESTWARD Universal Wrench Set, SAE/Metric, 12 Pc (33M572)
- WESTWARD Wrench, Combination, SAE, 1-7/16" (54PN41)
- OEMTOOLS 6 Piece SAE Jumbo Angle Head Wrench Set (1-3/8" - 2") (22113)
- Westward Wrenches