Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 9/16in Size
Mfr # 36A277
Zoro # G5094451
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Anti-Slip Design No
- Number of Points 6
- Wrench Shape Straight
- Wrench Product Grouping Wrenches
Product Information
- Brand Westward
- MFR # 36A277
- Zoro # G5094451
- UPC # 190735819425
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 7 1/2 in |
Head Size | 9/16 in |
Wrench Length Style | Standard |
Description
Whether you are working on a car or around the house, this Westward 36A277 Combination Wrench is a versatile tool to have. Made of alloy steel, this combination wrench is sturdy and long lasting. It has a 9/16" head size and overall length of 7 1/2 in. This 6-point wrench has a one piece handle with a chrome finish. The Westward 36A277 Combination Wrench is an essential tool for any job that requires precision.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 1/2" W x 18" L Air Belt Sander 20000 rpm (CP5080-4200H18)
- BON TOOL Bon 13-443 Lexan Radiusius Trowel 26", Curved Blade (13-443)
- RIDGID 14 in L 2 in Cap. Aluminum Rapid Pipe Wrench (14)
- GEDORE Double Ended Socket Wrench, 17mm (25 PK 17)
- WESTWARD Ratcheting Wrench, Combination, Metric, 7m (54PN47)
- WESTWARD Combination Wrench, Metric, 11mm Size (36A292)
- WESTWARD Wrench, Combination, Metric, 30mm (54PN66)
- WESTWARD Combination Wrench, Metric, 9mm Size (36A290)
- WESTWARD Combination Wrench, SAE, 1-1/16in Size (36A285)
- WESTWARD Wrench, Combination/Stubby, Metric, 8mm (54PP21)
- URREA 7/8" Non-sparking Combination 12-point Wrench (UH1228)
- Westward Wrenches