Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 9/16in Size
Mfr # 33M581
Zoro # G5095361
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Insulated No
- Single End/Double End Double End
- Ratcheting Configuration Non-Ratcheting
- Anti-Slip Design No
Product Information
- Brand Westward
- MFR # 33M581
- Zoro # G5095361
- UPC # 190735814666
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 7 3/8 in |
Head Size | 9/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 9/16 in, Overall Length 7 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD PANEL PILOT BIT 1/2"" (26-104)
- KODIAK CUTTING TOOLS 7/16-14 Standard Hand Tap Fractional (5503927)
- JET Mill Drill Machine, 2 HP (350018)
- KIPP Adjustable Handle, Size: 2 5/16-18X30 Zinc, Black Satin, Comp: Steel (K0116.2A31X30)
- WESTWARD Combination Wrench, SAE, 5/8in Size (36A212)
- WESTWARD Combination Wrench, SAE, 1/2in Size (36A210)
- WESTWARD Combination Wrench, Metric, 12mm Size (36A194)
- WESTWARD Wrench, Combination/Extra Long, SAE, 3/8" (54PN77)
- WESTWARD Wrench, Combination, SAE, 8-7/8" L. (54PN30)
- WESTWARD Wrench, Combination, SAE, 5-1/2" L. (54PN23)
- PROTO Combination Wrench, Metric, 30mm Head Sz (J1230M-T500)
- Westward Wrenches