Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 7/16in Size
Mfr # 36A275
Zoro # G5095447
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Wrench Product Grouping Wrenches
- Ratcheting Configuration Non-Ratcheting
- Insulated No
- Finish Chrome
Product Information
- Brand Westward
- MFR # 36A275
- Zoro # G5095447
- UPC # 190735819401
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 1/2 in |
Head Size | 7/16 in |
Wrench Length Style | Standard |
Description
The Westward 36A275 Combination Wrench is a high-quality tool designed for the job. This combination wrench has an overall length of 6 1/2 in. and is made of alloy steel. The alloy steel wrench also features a one piece handle with a 7/16" head size and 6-point finish. This Westward Combination Wrench is the high-quality tool you need to get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impact Socket 6 (322M)
- BIG HORN Pen Blank Centering Vise (14510)
- DEWALT WRENCH ADJUSTABLE 10"" (DWHT80268)
- CMT Multi-Purpose Hole Saw, 1-3/8" (550-035)
- WESTWARD Ratcheting Wrench, Combination, Metric, 7m (54PN47)
- WESTWARD Combination Wrench, Metric, 8mm Size (36A223)
- WESTWARD Combination Wrench, 46mm, Metric, 12 pt. (54RZ25)
- WESTWARD Combination Wrench, SAE, 9/16in Size (5MR34)
- WESTWARD Combination Wrench, SAE, 5/16in Size (36A273)
- WESTWARD Combination Wrench, Metric, 20mm Size (1EYL1)
- PROTO Combination Wrench, Metric, 7mm Size (J1207MESB)
- Westward Combination Wrenches