Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 7/16in Size
Mfr # 36A209
Zoro # G5094345
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Wrench Product Grouping Wrenches
- Reversing No
- Tether Capable Tether Capable
- Insulated No
Product Information
- Brand Westward
- MFR # 36A209
- Zoro # G5094345
- UPC # 190735818749
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 1/2 in |
Head Size | 7/16 in |
Wrench Length Style | Standard |
Description
The Westward 36A209 Combination Wrench is a high-quality tool for all your needs. This alloy steel wrench has a 7/16" head size and 12-point design. It is 6 1/2 in. long, making it the perfect length for working in tight spaces. With one piece handle construction, this combination wrench will give you more control over the job at hand. The Westward 7/16" Combination Wrench is the versatile tool that will help you get any job done quickly and efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Magnetic PickUp Tool Made Of Copper 045Kg (MT03)
- GEARWRENCH 14 Piece 3/8" Drive 6 Point Deep Metric Socket Set (80554)
- MILWAUKEE TOOL Electromagnetic Drill 1-5/8", 5", 13A (4272-21 / 6117-31)
- JOKARI Stripper, Stndrd, Hook Blade, 5/16-1.1/8" (10282)
- WESTWARD Combination Wrench, Metric, 15mm Size (36A197)
- WESTWARD Comb. Wrench, 32mm, Metric, Full Polish (54RY76)
- WESTWARD Combination Wrench, SAE, 7/8in Size (36A183)
- WESTWARD Combination Wrench, Metric, 13mm Size (36A228)
- WESTWARD Combination Wrench, 22mm, Metric, Satin (54RZ12)
- WESTWARD Wrench, Combination/Extra Long, SAE, 9/16" (54PN80)
- PROTO Combination Wrench, SAE, 2-7/8in Size (J1292)
- Westward Combination Wrenches