Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 7/16in Size
Mfr # 1EYH2
Zoro # G3292387
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 5/8 in
- Anti-Slip Design No
- Wrench Shape Straight
- Head Movement Fixed
- Single End/Double End Double End
Product Information
- Brand Westward
- MFR # 1EYH2
- Zoro # G3292387
- UPC # 190735749166
- Country of Origin Multiple
- Category Combination Wrenches
Dimensions
Overall Length | 6 5/8 in |
Head Size | 7/16 in |
Wrench Length Style | Standard |
Description
The Westward 1EYH2 Combination Wrench is a versatile tool that you can rely on. It has a black oxide finish for enhanced durability and corrosion resistance. The alloy steel wrench head measures 7/16 in., while the alloy steel body is made of one piece construction. This 12-point combination wrench has an overall length of 6 5/8 in. and a 7/16" head size. If you are looking for a reliable tool, then look no further than the Westward 1EYH2 Combination Wrench.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAX Keyed Drill Chuck 1/2" Cap., 2MT Mount Size, Steel (SM-DC-MT2-13)
- MILWAUKEE TOOL 5/8 in. x 25 ft. Inner Core Drum Cable (48-53-2325)
- WIHA Universal Razor Edged Scraper Handle (43040)
- FREUD Panel Sizing for Sliding Table Saws, 220 (LU3D02)
- WESTWARD Ratcheting Wrench, Combination, SAE, 11/16" (54PP40)
- WESTWARD Combination Wrench, Metric, 16mm Size (1EYK6)
- WESTWARD Wrench, Combination, SAE, 5-1/2" L. (54PN23)
- WESTWARD Wrench, Combination/Stubby, SAE, 5/8" (54PP18)
- WESTWARD Comb. Wrench, 6mm, Metric, Black Oxide (54RZ46)
- WESTWARD Wrench, Combination/Stubby, SAE, 1/2" (54PP16)
- WESTWARD Comb. Wrench, 1-3/4", SAE, Black Oxide (54RZ42)
- Westward Combination Wrenches