Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 5/8in Size
Mfr # 1EYH5
Zoro # G2826503
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 12
- Single End/Double End Double End
- Insulated No
- Wrench Shape Straight
- Ratcheting Configuration Non-Ratcheting
Product Information
- Brand Westward
- MFR # 1EYH5
- Zoro # G2826503
- UPC # 190735749197
- Country of Origin Multiple
- Category Combination Wrenches
Dimensions
Overall Length | 8 1/2 in |
Head Size | 5/8 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 5/8 in, Overall Length 8 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 0 Degrees , Offset, Head Thickness 3/8 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 100 ft Tape Measure, 1/2 in Blade (OTR-1810-100)
- IRWIN GLASS/TILE DRLBT 1/4X4"" (50516)
- HUSQVARNA Diamond Saw Blade, Demolition, 20" dia. (Vari-Cut S65 20)
- JOHNSON LEVEL & TOOL Measuring Wheel 3Ft (1877-0200)
- WESTWARD Combination Wrench, Metric, 15mm Size (33M593)
- WESTWARD Combination Wrench, SAE, 5/8in Size (36A212)
- WESTWARD Wrench, Combination/Extra Long, SAE, 5/8" (54PN81)
- WESTWARD Combination Wrench, SAE, 11/16in Size (1EYH6)
- WESTWARD Ratcheting Wrench, Combination, SAE, 5/16" (54PP33)
- WESTWARD Combination Wrench, SAE, 1-5/8in Size (1EYF7)
- GARANT Combination Wrench, 12 pt, 8 mm (613600 8)
- Westward Combination Wrenches