Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 5/16in Size
Mfr # 36A174
Zoro # G8627062
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Finish Satin
- Tether Capable Tether Capable
- Wrench Shape Straight
- Ratcheting Configuration Non-Ratcheting
Product Information
- Brand Westward
- MFR # 36A174
- Zoro # G8627062
- UPC # 190735818404
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5 1/2 in |
Head Size | 1/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 5/16 in, Overall Length 5 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Service MANOSKOP® torque wrench No.730/2 QUICK 4-20 N·m Size of mount 9x12 mm (50184002)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap 3 Piece Tap Sets (5501199)
- PROTO Press/Pull Puller, 10Ton, 2Leg, 11x14 (J4242)
- LENOX Band Saw Blade, 13 ft. 4 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (1767687)
- WESTWARD Combination Wrench, 36mm, Metric, 12 pt. (54RZ23)
- WESTWARD Combination Wrench, SAE, 1/2in Size (36A210)
- WESTWARD Combination Wrench, Metric, 16mm Size (5MR11)
- WESTWARD Combination Wrench, 2-1/2", SAE, 12 pt. (54RZ07)
- WESTWARD Comb. Wrench, 24mm, Metric, Black Oxide (54RZ50)
- WESTWARD Wrench, Combination, Metric, 34mm (54PN68)
- SURTEK Combination Satin Wrench 23Mm (123M)
- Westward Wrenches