Shop All Combination Wrenches
Westward
Combination Wrench, SAE, 3/8in Size
Mfr # 33M578
Zoro # G5095386
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
- Insulated No
- Head Movement Fixed
- Single End/Double End Double End
- Tether Capable Tether Capable
Product Information
- Brand Westward
- MFR # 33M578
- Zoro # G5095386
- UPC # 190735814635
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5 3/4 in |
Head Size | 3/8 in |
Wrench Length Style | Standard |
Description
The Westward 33M578 Combination Wrench is the perfect tool for when you need to remove and install fasteners. It is designed with a 12-point configuration that provides more contact area between the wrench and the fastener, allowing you to apply more torque. This chrome alloy steel combination wrench has a one piece handle and an overall length of 5 3/4 in. The 3/8" size wrench has a head size of 3/8 in., which makes it compatible with hex nuts, bolts, fittings and other fasteners. It also features a 12-point configuration for better contact on hex heads and rounded corners so as not to damage parts. The Westward 33M578 Combination Wrench is just what you need for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORSEMAN BY VIKING DRILL AND TOOL 5/8" 51-AGM Car Reamer Fast Spiral Flute (82140)
- RIDGID Drain Cleaning Cable, 5/8 In. x 50 ft. (C-26)
- ECONOLINE Tubing, Red Per Foot (413422)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/8" 12 pt SAE Socket, 12 Points (40144)
- WESTWARD Wrench, Combination/Extra Long, SAE, 5/16" (54PN75)
- WESTWARD Combination Wrench, Metric, 12mm Size (1EYK2)
- WESTWARD Wrench, Comb./Flexible Head, SAE, 11/32" (54PP06)
- WESTWARD Combination Wrench, SAE, 13/16in Size (3XU12)
- WESTWARD Combination Wrench, Metric, 17mm Size (36A232)
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (36A220)
- CRAFTSMAN Wrenches, 13mm Short Metric Combination (CMMT44115)
- Westward Combination Wrenches